Shop TIE 4 SAFE

2" x 10' Lasso Strap w/ Mini J Hook for Towing Wrecker Trailer Tie Down Green, 4PK

  • Mfr # TWS65-5210-J-GR-4
  • Zoro # G305640489

product price: 
$
110.99
/pk of 4, $27.75/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
TWS65-5210-J-GR-4
Zoro #
G305640489
UPC #
-
Country of Origin
China

Description

About this item
Size: 2" x 10'
Color: Green
Quantity: 4-Pack
End Fitting: Mini J Hook
Webbing Breaking Strength: 12,000 lbs.
Working Load Limit: 3,333 lbs.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.