2" x 10' Lasso Strap w/ O Ring Auto Tie Down Wheel Lift Tow Truck Trailer Black, 4PK

  • Mfr # TWS21-510-W9-BLK-C-4
  • Zoro # G305636437
product price: 
$
51.59
/pk of 4, $12.90/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
TWS21-510-W9-BLK-C-4
Zoro #
G305636437
UPC #
-
Country of Origin
United States

Description

About this item
Size: 2" x 10'
Color: Black
Quantity: 4-Pack
End Fitting: O-Ring
Webbing Breaking Strength: 12,000 lbs.
Working Load Limit: 3,333 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.