2" x 10' Lasso Strap w/ O Ring Auto Tie Down Wheel Lift Tow Truck Trailer Green, 8PK

  • Mfr # TWS21-510-W9-GR-C-8
  • Zoro # G705636358
product price: 
$
96.99
/pk of 8, $12.12/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
TWS21-510-W9-GR-C-8
Zoro #
G705636358
UPC #
-
Country of Origin
United States

Description

About this item
Size: 2" x 10'
Color: Green
Quantity: 8-Pack
End Fitting: O-Ring
Webbing Breaking Strength: 12,000 lbs.
Working Load Limit: 3,333 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews