Shop TIE 4 SAFE

2" x 10' Ratchet Strap w/Snap Hook for Car Hauler Flatbed Trailer Wrecker, 2PK

  • Mfr # RT43-10-R-C-2
  • Zoro # G905636370

product price: 
$
65.35
/pk of 2, $32.68/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
RT43-10-R-C-2
Zoro #
G905636370
UPC #
-
Country of Origin
United States

Description

About this item
Width: 2"
Length: 10'
Color: Red
Quantity: 2-Pack
End Fitting: Ratceht, Flat Snap Hook
Webbing Breaking Strength: 12000 lbs.
Working Load Limit: 3333 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.