This item is Discontinued.

Tie 4 Safe 2" x 10' Strap w/ RTJ Cluster Hook, WLL: 3, 333 lbs., PK4 TWS65-5210-RTJ-Y-4

This item is Discontinued.

Tie 4 Safe

2" x 10' Strap w/ RTJ Cluster Hook, WLL: 3, 333 lbs., PK4 (Discontinued)

Mfr # TWS65-5210-RTJ-Y-4
Zoro # G7323324
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
TWS65-5210-RTJ-Y-4
Zoro #
G7323324
UPC #
-
Country of Origin
China

Description

2" x 10' Replacement Strap w/ RTJ Cluster Hook.
Qty: 4 pcs
Replacement Strap w/ RTJ Cluster Hook
Size: 2"
Length: 10'
Breaking Strength: 10,000 lbs.
Working Load Limit: 3,333 lbs.
Webbing Strength: 12,000 lbs
Webbing Material: Polyester Tie Down Webbing
Color: Yellow

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.