Shop TIE 4 SAFE
Create Account
2" x 10' Tie Down Strap w/ TJ Cluster Hook for Wrecker Tow Truck Auto Hauling Black, 10PK
- Mfr # TWS65-5210-TJ-BLK-10
- Zoro # G305640465
product price:Â
$
295.99
/pk of 10, $29.60/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TWS65-5210-TJ-BLK-10
- Zoro #
- G305640465
- UPC #
- -
- Country of Origin
- China
Description
About this item
Size: 2" x 10'
Color: Black
Quantity: 10-Pack
End Fitting: TJ Hook
Webbing Breaking Strength: 12,000 lbs.
Working Load Limit: 3,333 lbs.
Size: 2" x 10'
Color: Black
Quantity: 10-Pack
End Fitting: TJ Hook
Webbing Breaking Strength: 12,000 lbs.
Working Load Limit: 3,333 lbs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.