Shop TIE 4 SAFE
Create Account
2" x 10' Lasso Strap w/ O Ring WLL: 3,333 lbs. , PK4
- Mfr # TWS21-510-W9-Y-4
- Zoro # G7325519
product price:Â
$
36.19
/pk of 4, $9.05/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TWS21-510-W9-Y-4
- Zoro #
- G7325519
- UPC #
- -
- Country of Origin
- China
Description
2" x 8' Lasso Strap w/ O Ring.
Qty: 4 pcs
Lasso Strap w/ O Ring
Size: 2"
Length: 8'
Breaking Strength: 5,000 lbs.
Working Load Limit: 1,667 lbs.
Webbing Strength: 12,000 lbs.
Webbing Material: Polyester Tie Down Webbing
Color: Yellow
Qty: 4 pcs
Lasso Strap w/ O Ring
Size: 2"
Length: 8'
Breaking Strength: 5,000 lbs.
Working Load Limit: 1,667 lbs.
Webbing Strength: 12,000 lbs.
Webbing Material: Polyester Tie Down Webbing
Color: Yellow
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.