2" x 8' Off-Road Ratchet Tie Down Strap w/Snap Hook Auto Hauler Tow Truck Yellow, 2PK

  • Mfr # RT47-8-Y-C-2
  • Zoro # G505636367
product price: 
$
54.99
/pk of 2, $27.50/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
RT47-8-Y-C-2
Zoro #
G505636367
UPC #
-
Country of Origin
United States

Description

About this item
Width: 2"
Length: 8'
Color: Yellow
Quantity: 2-Pack.
End Fitting: Ratchet & Snap Hook
Breaking Strength: 3,000 lbs.
Working Load Limit: 1,000 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews