Shop TIE 4 SAFE
Create Account
3'' x 60' Ratchet Strap w/ Flat Hook. WLL: 5,400 LBS Black
- Mfr # RT20R-1560-M12N-BLK-C
- Zoro # G714836022
product price:Â
$
83.95
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
- RT20R-1560-M12N-BLK-C
- Zoro #
- G714836022
- UPC #
- -
- Country of Origin
- China
Description
These Special Mega Cargo Control Hauling 3'' x 60ft Ratchet Straps With Flat Hooks can be used for the following:Canoes and KayaksMoving AppliancesLawn EquipmentMotorcycles and ATVsThe MCC Flat Hook Ratchet Strap is the ideal strap for those transporting Cargo on Flatbed Trailers, securing it against the rub rails of the trailer. Working Load Limit: 5,400 lbs.Breaking Strength: 16,200 lbs.