Shop TIE 4 SAFE
Create Account
4 x 30' Winch Straps w/ Loop End, WLL- 5,400 lbs, PK2
- Mfr # TWS44-30-BLK-2
- Zoro # G7323120
product price:Â
$
41.85
/pk of 2, $20.93/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TWS44-30-BLK-2
- Zoro #
- G7323120
- UPC #
- -
- Country of Origin
- China
Description
4" x 30' Winch Strap w/ Loop End.
Qty: 2 pcs
Winch Strap w/ Loop End
Size: 4"
Length: 30'
Breaking Strength: 16,200 lbs.
Working Load Limit: 5,400 lbs.
Webbing Strength: 20,000 lbs.
Webbing Material: Polyester Tie Down Webbing
Color: Black
Qty: 2 pcs
Winch Strap w/ Loop End
Size: 4"
Length: 30'
Breaking Strength: 16,200 lbs.
Working Load Limit: 5,400 lbs.
Webbing Strength: 20,000 lbs.
Webbing Material: Polyester Tie Down Webbing
Color: Black
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.