Shop TIE 4 SAFE
Create Account
Heavy Duty 4" x 30' Ratchet Tie Down Strap Flat Hook for Farm Trailer Truck Green, 4PK
- Mfr # RT21R-1530-M12N-GR-4
- Zoro # G305636390
product price:Â
$
330.99
/pk of 4, $82.75/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RT21R-1530-M12N-GR-4
- Zoro #
- G305636390
- UPC #
- -
- Country of Origin
- United States
Description
DETAILS:
Quantity: 4-Pack
Color: Green
Width x Length: 4" x 30'
Working Load Limit: 5,400 lbs.
Breaking Strength: 16,2000 lbs.
Quantity: 4-Pack
Color: Green
Width x Length: 4" x 30'
Working Load Limit: 5,400 lbs.
Breaking Strength: 16,2000 lbs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.