49537 2 in. Galvanized Square Trailer Axle - 2;000 lbs Capacity with 1.16 in. Spindles - 55 in. Hub Face

  • Mfr # D7X-49537
  • Zoro # G704074854
product price: 
$
506.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
D7X-49537
Zoro #
G704074854
UPC #
876983017416
Country of Origin
United States

Description

The F60G by Tie Down Engineering/Dexter Marine (manufacturer part number 49537) is a small capacity axle perfect for marine applications. The galvanized finish creates a barrier from salt and fresh water to protect the steel from corrosion and rust. The spindles feature zerk fittings for simple and efficient bearing re-greasing without having to take the hubs off. This is best used with easy lube caps with rubber plugs.

Features
  • Hot dipped galvanized steel beam to combat corrosion
  • Galvanized axles will last much longer than painted ones and are perfect for marine applications
  • Features a stainless steel wear sleeve on either spindle
  • Slight camber present in the welds of the spindles
  • Includes 2 castellated nuts, 2 washers, and 2 cotter pins
  • EZ Lube spindle design features a zerk fitting at the ends of both spindles for easy bearing lubrication
  • Flange-less
  • Pre-drilled 5/16" drain hole
  • Should not be used with wheels exceeding 13"
Specifications
  • Size: 2 in.
  • Capacity: 2,000 lbs
  • Hub Face Measurement: 55"
  • Overall Length: 60"
  • Beam: 2" x 2" Square
  • Spring Center Range: 40" - 45"
  • Spindle: 1.1/16" straight
  • Country of Origin: United States

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews