Shop TIE DOWN ENGINEERING
Create Account
81167 1.98 in. Replacement Dust Cap Assembly
- Mfr # 81167
- Zoro # G703997567
product price:Â
$
17.79
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 81167
- Zoro #
- G703997567
- UPC #
- 81628811674
- Country of Origin
- China
Description
The tie down engineering dust caps 1.98 Will easily protect your equipment from dust, ensuring a performance that you can count on. They come in a convenient set of two. The dust cover caps have a compact size so you can keep some on hand in storage for back up when needed. They are a silver tone that will complement other equipment. These caps are 1.98 Inches, making them an optimal fit for a variety of pieces. With a durable construction, they are made to last.
Features- Replacement dust cap assembly
- Color: Black
- Material: Stainless Steel
- Size: 1.98 in.
- Weight: 0.25 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.