Shop TIE DOWN ENGINEERING

D7X-49540 61 in. 2000 lbs Square Galvanized Trailer Axle Assembly

  • Mfr # D7X-49540
  • Zoro # G304151573

product price: 
$
528.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
D7X-49540
Zoro #
G304151573
UPC #
876983017423
Country of Origin
United States

Description

Item F66G (Tie Down Engineering/Dexter Marine part number 49540) is a 2,000 pound capacity square axle with water resistance in mind. The galvanized finished beam and pressed stainless steel wear sleeves provide protection from the elements and will keep your trailer moving. The convenient zerk fittings at the ends of the spindles makes greasing and re-greasing hubs a simple process. A chamber through the spindle pushes new grease from the back of the hub to the front while pushing old grease out. No longer will you have to take hubs off and hand pack bearings.

Features
  • Hot dipped galvanized steel beam to combat corrosion
  • Galvanized axles will last much longer than painted ones and are perfect for marine applications
  • Features a stainless steel wear sleeve on either spindle
  • Slight camber present in the welds of the spindles
  • Includes 2 castellated nuts, 2 washers, and 2 cotter pins
  • EZ Lube spindle design features a zerk fitting at the ends of both spindles for easy bearing lubrication
  • Flange-less
  • Pre-drilled 5/16" drain hole
  • Should not be used with wheels exceeding 13"
Specifications
  • Capacity: 2,000 lbs
  • Hub Face Measurement: 61"
  • Overall Length: 66"
  • Beam: 2" x 2" Square
  • Spring Center Range: 46" - 51"
  • Spindle: 1.1/16"
  • Country of Origin: United States

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.