Shop TIERRA-DERCO

GP104 2 in 1 Sieve - Green

  • Mfr # GP104
  • Zoro # G404063868

product price: 
$
44.59
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
GP104
Zoro #
G404063868
UPC #
5031670002471
Country of Origin
China

Description

Tierra-Derco International (TDI) is an importer designer and manufacturer of distinctive garden products. TDI has developed a reputation for fast efficient service high fill rates quality products and a broad selection of unique garden hard goods not sold to the big boxes. Top products sold are DeWit garden tools Worth Tools Peacock Plant Supports Eurogarden Kids Tools Nature's Feast Bird Products Deluxe Garden Center Shopping Carts and Biodegradable Trunk Liners.

This 2-in-1 Sieve comes with two interchangeable screens (6mm and 12mm) made from strong galvanized woven wire.

  • Material: Galvanized mesh.
  • Color: Green.
  • Length: 13.8".
  • Width: 13.8".
  • This items with 2 sieves.
  • The whole sizes are 6 mm and 12 mm.
  • Mainly used for potting soil
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      13 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      4.5 million products ship in 1 day.

    • Stretch your budget further.

      Everyday low prices on the brands you love.