GP98 Odor Free Compost Caddy
- Mfr # GP98
- Zoro # G903890798
product price:Â
$
41.29
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GP98
- Zoro #
- G903890798
- UPC #
- 5031670002396
- Country of Origin
- China
Description
Tierra-Derco International (TDI) is an importer designer and manufacturer of distinctive garden products. TDI has developed a reputation for fast efficient service high fill rates quality products and a broad selection of unique garden hard goods not sold to the big boxes. Top products sold are DeWit garden tools Worth Tools Peacock Plant Supports Eurogarden Kids Tools Nature's Feast Bird Products Deluxe Garden Center Shopping Carts and Biodegradable Trunk Liners. Color: Green.
Type: Kitchen.
Gallons: 2.5 Gallons.
Length: 8.5".
Width: 6.5".
Height: 14".
Unique feature: Odor free.
This high quality Odor Free Compost Caddy is sturdy, yet lightweight and has a tight fitting lid. This caddy features an activated charcoal filter in the lid to neutralize odors. Filters last up to four months. Compost caddies are great additions to composting systems. They eliminate frequent trips to the composter, help separate food waste and are a great tool to have around the organic garden.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.