44 Jacquards Fabric; Apricot
- Mfr # TIFFAN44
- Zoro # G304135634
product price:Â
$
129.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TIFFAN44
- Zoro #
- G304135634
- UPC #
- -
- Country of Origin
- China
Description
Cleaning Instruction:
- Clean fabrics with water-based cleaning agents or water based foam
- Upholstery
- Color: Apricot
- Abrasion: Exceeds 100,000 Double Rubs
- Backing Content: 100% Acrylic Kiss Coat
- Coating: Butadiene Acrylic
- Construction: Jacquards
- Content: 100% Polyester
- Crocking: AATCC 8: Wet = Class 5 AATCC 8: Dry = Class 4.5
- Fire Retardancy: NFPA 260 Class 1 California Technical Bulletin 117 Section E- 2013
- Ultraviolet: Colorfastness to Light AATCC16 Class 5
- Pilling: Passes ASTM D3511 Class 4.5
- Passes Seam Slippage ASTM D434. W 124 x F 52 LBF
- Tearstrength: Passes ASTM D2261 - Warp = 27 lbs & Fill = 35 lbs
- Railroaded: Railroaded
- Width: 57"
- Weight: 8.40 oz Per Square Yard, 285.00 grams per square meter. 13.31 oz per Linear Yard
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.