Shop TIGER BRAND
See all product information
Create Account
Floor Jack, Super S, Adjustable Jack Post, 4 ft 6 in -7 ft 9 in,
Mfr # J-S-93
Zoro # G7867228
product price:
$
74.99
/ea
Key Features
Material
High Carbon Steel
Color
Black
Lifting Height Max.
93 in
Includes
Hardware Included
Self-Centering Plate Length
5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- J-S-93
- Zoro #
- G7867228
- UPC #
- 838956000931
- Country of Origin
- United States
Dimensions
- Lifting Height Max.
- 93 in
- Self-Centering Plate Length
- 5 in
- Self-Centering Plate Width
- 4 in
- Self-Centering Plate Height
- 0.082 in
Details
- Material
- High Carbon Steel
- Color
- Black
- Includes
- Hardware Included
- Load Capacity
- 18000 to 11350 lb
- Gauge
- 15
Description
Perfect for temporary or additional support under porches, stairs, crawl spaces, decks and heavy load areas. For added safety and strength, fully adjustable jack posts come with double carriage nut and bolt. All moving parts fit snugly to prevent lateral displacement, top and bottom plates are deeply embossed to mitigate movement and prevent dishing.
- • Coated to prevent corrosion
- • Premium quality heavy duty high carbon steel
- • Double locked for added safety
- • Adjustable, easy to assemble, easy to install
- • Can be used permanently if as a secondary support
- • Corrects sagging floors