Shop TIGER BRAND
See all product information
Create Account
Jack Post Super 55 in. H Jack Post 14000 lb
Mfr # J-S-55
Zoro # G7867103
product price:
$
60.69
/ea
Key Features
Lifting Height Max.
55 in
Material
High Carbon Steel
Includes
Hardware Included
Color
Black
Self-Centering Plate Width
4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- J-S-55
- Zoro #
- G7867103
- UPC #
- 838956000559
- Country of Origin
- United States
- Material
- High Carbon Steel
- Includes
- Hardware Included
- Color
- Black
- Load Capacity
- 18000 to 14000 lb
- Gauge
- 15
Description
Perfect for temporary or additional support under porches, stairs, crawl spaces, decks and heavy load areas. For added safety and strength, fully adjustable jack posts come with double carriage nut and bolt. All moving parts fit snugly to prevent lateral displacement, top and bottom plates are deeply embossed to mitigate movement and prevent dishing.
- • Coated to prevent corrosion
- • Premium quality heavy duty high carbon steel
- • Heavy load areas such as refrigerators and pianos
- • Adjustable, easy to assemble, easy to install
- • Can be used permanently if as a secondary support
- • Corrects sagging floors