Shop TIGER BRAND JACK POST
Create Account
JS-36 1 ft. 7 in. - 3 ft. 15 Gauge Adjustable Jack Post
- Mfr # 556951
- Zoro # G704052579
product price:Â
$
70.35
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 556951
- Zoro #
- G704052579
- UPC #
- 838956000368
- Country of Origin
- United States
Description
Features
- Adjustable jack post.
- 15 gauge.
- Size - 1 ft. 7 in. - 3 ft.
- Max ext load 16,000 lbs.
- Min ext load 18,000 lbs.
- Additional support for crawl spaces attic.
- Staircase or decks.
- Adjusts with 3/4 in. Wrench.
- O.d. Gauge & tube dim 2-1/4 x 17 in.
- Screw size 1 x 7 in.
- 5 thread support.
- Collar size 2-1/4 x 1/2 in.
- Support pins 1/2 x 3 in.
- 13 gauge plate size 4 x 5 in.
- Corrosion resistant inside & out.
- Double carriage bolt & nut (zinc coated) for added safety.
- Heavy plates suited for wood & steel.
- Deep dish self-centering plates.
- Dimension - 5 x 19 x 3 in.
- Item weight - 10 lbs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.