5007295 3 in. Dia. x 2 ft. Adjustable Building Support Column - 24700 lbs

  • Mfr # 5007295
  • Zoro # G504077871
product price: 
$
133.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5007295
Zoro #
G504077871
UPC #
838956001037
Country of Origin
United States

Description

Adjustable Building Support Column

Ideal for correcting sagging floors and basement beams and providing secondary support for room additions, remodeling projects, porches and decks.

Features
  • Stainless steel, bamboo handle, stainless steel belt clip
  • Hardware included
Specifications
  • Country of Origin: United States
  • Maximum Height: 2 ft.
  • Gauge: 11 gal
  • Maximum Load at Maximum Extension: 24700 lbs
  • Minimum Height: 20 in.
  • Hardware Included: Yes
  • Diameter: 3 in.
  • Weight: 11.48 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews