5007300 3 in. Dia. x 32 in. Adjustable Building Support Column - 23700 lbs
- Mfr # 5007300
- Zoro # G104077868
product price:Â
$
109.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5007300
- Zoro #
- G104077868
- UPC #
- 838956001051
- Country of Origin
- United States
Description
Ideal for correcting sagging floors and basement beams and providing secondary support for room additions, remodeling projects, porches and decks.
Features- Adjustable Building Support Column
- Hardware included
- Country of Origin: United States
- Maximum Height: 32 in.
- Gauge: 11 gal
- Maximum Load at Maximum Extension: 23700 lbs
- Maximum Load at Minimum Extension: 23700 lbs
- Minimum Height: 28 in.
- Hardware Included: Yes
- Diameter: 3 in.
- Weight: 13.9 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.