Shop TILLMAN

Leather Drivers Gloves, Top Grain/Split Cowhide, Unlined, Rolled Cuff, Keystone Thumb, L, 1 Pair

  • Mfr # 1414L

  • Zoro # G3321860


product price:  $14.99
/pr

Key Features

Color
Pearl/Brown
Leather Grade
B
Thumb Style
Keystone
Glove Back Material
Split Cowhide
Glove Liner Material
Unlined
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
1414L
Zoro #
G3321860
UPC #
608134141400
Country of Origin
China

Dimensions

Glove Size
L

Details

Item
Leather Drivers Gloves
Color
Pearl/Brown
Leather Grade
B
Thumb Style
Keystone
Glove Back Material
Split Cowhide
Glove Liner Material
Unlined
Glove Cut
Gunn
Palm Material
Cowhide
Application
General Maintenance
Sold As
Pair
Leather Palm Process
Full Grain
Stitching Material
Cotton
Lining
Unlined
Cuff Style
Rolled
Minimum Temperature
Not Rated
Glove Hand Style
Left/Right

Description

Leather Driver's Gloves are a type of Personal Protective Equipment designed to protect the hands during industrial tasks. Made from durable leather, these gloves offer excellent grip and abrasion resistance, making them ideal for driving, handling tools or machinery. As safety products, they are widely used by industry professionals to reduce the risk of hand injuries in various work environments.


The TILLMAN - 1414L is a pair of Leather Driver's Gloves, designed for general maintenance work. These gloves are ambidextrous, suitable for both left and right hand use. They are made from cowhide material, known for its durability and flexibility. The gloves come in a pearl/brown color combination.


Key features include:
• Full grain leather palm process: This indicates the gloves have been crafted using the highest quality part of the hide.
• Split cowhide glove back material: This suggests that the back of the glove has been made with split cowhide, providing additional protection.
• Single leather palm type: This means there is one layer of leather on the palm area.
• Rolled cuff style: This feature allows easy donning and removal of gloves.
• Keystone thumb style: A design element that offers superior dexterity and comfort to users.
• Gunn glove cut: Indicates that these gloves have seamless backs and a single "gunn" seam at the base of middle two fingers, offering more flexibility.
• Standard stitching type with cotton stitching material: Cotton thread is used to stitch together parts of this glove which provides good tensile strength.
Please note that these gloves do not have a minimum temperature rating specified.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.