Shop All Welding Gloves
Tillman
TIG Welding Gloves, Goatskin Palm, M, PR
Mfr # 1328M
Zoro # G3258976
product price: $13.15
/pr
Sold in multiples of 12 for $157.80
$157.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cuff Material Goatskin
- Application TIG
- Cuff Style Straight
- Glove Back Material Goatskin
- Glove Leather Grade A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tillman
- MFR # 1328M
- Zoro # G3258976
- Country of Origin Pakistan
- Category Welding Gloves
Dimensions
Glove Size | M |
Cuff Length | 12 in |
Description
Md Goatskn Tig,4Incuff-Cd, Welding Glove Application TIG, Glove Back Material Goatskin, Glove Leather Grade A, Thumb Style Straight, Glove Cut Gunn - Full Back, Glove Size M, Color White, Cuff Material Goatskin, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TINGLEY RUBBER Tingley 2300 Hi-Top Work Rubber Overshoes, Black, Cleated Outsole, Large (2300.LG)
- KLEIN TOOLS Full Brim Hard Hat, Type 1, Class C (60262)
- BRADY 6.5-Gallon Bucket Spill Control Kit - Universal Application, TAA Approved (SKA-BKT-TAA)
- BAUSCH + LOMB Spray Pump (8572)
- TILLMAN TIG Welding Gloves, Goatskin Palm, S, PR (1328S)
- TILLMAN TIG Welding Gloves, Goatskin Palm, XL, PR (1328XL)
- TILLMAN TIG Welding Gloves, Kidskin Palm, XS, PR (24CXS)
- TILLMAN Gloves, PR, Series: 34 (34XL)
- TILLMAN Stick Welding Gloves, Elkskin Palm, L, PR (750L)
- TILLMAN Stick Left Hand Only Welding Glove, Cowhide Palm, L (1015LL)
- TILLMAN MIG/TIG Welding Gloves, Goatskin Palm, L (48LVM)
- Tillman Gloves & Hand Protection