Shop TIMBER TUFF
Create Account
TMW-01 4 ft. Long Peavey
- Mfr # TMW-01
- Zoro # G304063203
product price:Â
$
109.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TMW-01
- Zoro #
- G304063203
- UPC #
- 732393002704
- Country of Origin
- China
Description
Timber Tuff is the leading manufacturer of high-quality industrial products. We offer products to enhance your outdoor experience. Our product line includes Timber Jack with fibreglass handle, Log Dolly with Skidding Arch, Swivel Grab Skidding Tongs, Stand-Up Inflatable, and chainsaw. Our range of tools has modelled for use by hand, Skid Loaders or Small Tractors. We pride ourselves by manufacturing high standard goods.
Features- Unique design helps roll logs easily
- Lightweight wood handle
- Powder coat finish
- The overall length of the timberjack is 48"
- The useable handle length is 37"
- Handles logs up to 12" in diameter
- 2" Steel Point
- Size: 4'
- Dimension: 6.5" H x 2.5" W x 47.5" L
- Weight: 9 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.