This item is Discontinued.

Timberland Pro 26036, Men's 6-Inch Work Boot, 12 W, Leather, 6 in Height, Black TB026036001

This item is Discontinued.

Timberland Pro

26036, Men's 6-Inch Work Boot, 12 W, Leather, 6 in Height, Black (Discontinued)

Mfr # TB026036001
Zoro # G9106054
UPC # 822342140998
Country of Origin Dominican Republic
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
TB026036001
Zoro #
G9106054
UPC #
822342140998
Country of Origin
Dominican Republic
Item
6-Inch Work Boot
Color
Black
Toe Type
Plain-Toe
Waterproof
Yes
Upper Material
Leather
Gender
Men's
Series
26036
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Chemical Resisting Sole
Yes
Insulation Type
Thermolite
Manufacturers Suggested Sole Slip Rating
Better
Midsole Material
EVA
Footwear Closure Type
Lace Up
Completely Non Metallic
No
Upper Boot Material
All Leather
Removable Insole
Yes
Electrical Hazard Rated
Yes
Satra Slip Test Results- Dairy Tile Wet
0.64
Footwear Sole Pattern
Lug
Footwear Shank Type
Nylon
Footwear Style
Mid-Cut Work Boot
Waterproof Type
Seam Sealed
Shank Material
Nylon
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Chain Saw Cut Resistant
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Conductive
No
Satra Slip Test Results- Dairy Tile Dry
0.82
Static Dissipative
No
Last Number or Name
Direct Attach
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Max. Heat Rating
570 Degrees F
Non Metallic Upper
No
Metal Chip Resisting Sole
No
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Insole System
24/7 Comfort Sys Open Cell PU
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Style Number
26036
Ninety Degree Heel
Yes
Liner Material
Mesh
Oil Resisting Sole
Yes
Predominant Footwear Color
Black
Footwear Construction Type
Direct Attached
Puncture Resistant Insole
No
Insulation Weight
200 g
Non-Marking Sole
Yes
Insulated
Yes
Wide Toe Cap
No
Standards
ASTM F2412-11, ASTM F2413-11, ASTM F2892-11
Upper Material Description
Full Grain Leather
Outsole Material
Rubber
Metatarsal Guard
No
Resists
Abrasions, Oils, Slips
Safety Criteria
Better Slip-Resistance, Chemical-Resistant Sole, Cold-Insulated, Defined Heel, Electrical Hazard (EH), Non-Marking Sole, Oil-Resistant Sole, Plain Toe, Waterproof
CSA Footwear Standard
Grade 1 Toecap, No Puncture Protection
Metatarsal Guard Style
None
Heel Style
Defined Heel
Heat Resistant
No
Non-Marking Upper
No
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 0.82, Dairy Tile (Wet): 0.64
Upper Color
Black
Slip Resistant
Yes
Toe Shape
Round
Metal Chip-Resisting Sole (PRINT)
No
Construction
Direct Attached
Insole Technology
24/7 Comfort System
Maximum Heat Rating (PRINT)
570 Degrees F
Gender (PRINT)
Men's
Insulation Technology
Thermolite(R)
Insole Material (PRINT)
Polyurethane
Ninety-Degree Heel (PRINT)
Yes
Metatarsal Guard (PRINT)
No
Style Family
6-Inch Work Boot
Closure
Lace Up
Puncture-Resistant Sole (PRINT)
No
Upper Material (PRINT)
Leather
Heel Definition
Defined Heel
Outsole Material (PRINT)
Rubber
Liner Technology
Antimicrobial
Midsole Material (PRINT)
EVA
Liner Material (PRINT)
Mesh
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Shank Material (PRINT)
Nylon
All-Leather Upper
Yes
ASTM Standards Met (PRINT)
Electrical Hazard (EH)
Maximum Heat Rating
570 Degrees F
CSA Standards Met
Grade 1 Protective Toecap, No Puncture-Resistant Sole
Insole Material
Polyurethane
Insulation Weight (PRINT)
200 g
Oil-Resisting Sole (PRINT)
Yes
Chemical-Resisting Sole (PRINT)
Yes
ASTM Standards Met
Electrical Hazard (EH)
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Better
Chemical-Resisting Sole
Yes
Metal Chip-Resisting Sole
No
Ninety-Degree Heel
Yes
Oil-Resisting Sole
Yes
Includes Shank
Yes
Chain Saw Cut-Resistant
No
Includes Metatarsal Guard
No
Wire Color
Black

Dimensions

Size
12
Footwear Width
W
Height
6 in
Heel Height
3/4 in
Size (PRINT)
12
Width
W
Overall Height
6 in

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width W, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 12, Static Dissipative No, Style Number 26036

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.