This item is Discontinued.

Timberland Pro 26036, Men's 6-Inch Work Boot, 13 M, Leather, 6 in Height, Black TB026036001

This item is Discontinued.

Timberland Pro

26036, Men's 6-Inch Work Boot, 13 M, Leather, 6 in Height, Black (Discontinued)

Mfr # TB026036001
Zoro # G9106063
UPC # 822342140868
Country of Origin Dominican Republic
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
TB026036001
Zoro #
G9106063
UPC #
822342140868
Country of Origin
Dominican Republic
Item
6-Inch Work Boot
Color
Black
Toe Type
Plain-Toe
Waterproof
Yes
Upper Material
Leather
Closure Type
Lace Up
Gender
Men's
Series
26036
Puncture Resistant Insole
No
Footwear Shank Type
Nylon
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Last Number or Name
Direct Attach
Oil Resisting Sole
Yes
Chemical Resisting Sole
Yes
Static Dissipative
No
Footwear Style
Mid-Cut Work Boot
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Footwear Sole Pattern
Lug
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Electrical Hazard Rated
Yes
Waterproof Type
Seam Sealed
Predominant Footwear Color
Black
Satra Slip Test Results- Dairy Tile Wet
0.64
Insulation Type
Thermolite
Upper Material Description
Full Grain Leather
Outsole Material
Rubber
Ninety Degree Heel
Yes
Non-Marking Sole
Yes
Insulated
Yes
Metal Chip Resisting Sole
No
Liner Material
Mesh
Satra Slip Test Results- Dairy Tile Dry
0.82
Conductive
No
Chain Saw Cut Resistant
No
Wide Toe Cap
No
Non Metallic Upper
No
Standards
ASTM F2412-11, ASTM F2413-11, ASTM F2892-11
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Max. Heat Rating
570 Degrees F
Upper Boot Material
All Leather
Footwear Construction Type
Direct Attached
Completely Non Metallic
No
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Insulation Weight
200 g
Removable Insole
Yes
Midsole Material
EVA
Footwear Closure Type
Lace Up
Style Number
26036
Manufacturers Suggested Sole Slip Rating
Better
Insole System
24/7 Comfort Sys Open Cell PU
Shank Material
Nylon
Metatarsal Guard
No
Resists
Abrasions, Oils, Slips
Safety Criteria
Better Slip-Resistance, Chemical-Resistant Sole, Cold-Insulated, Defined Heel, Electrical Hazard (EH), Non-Marking Sole, Oil-Resistant Sole, Plain Toe, Waterproof
CSA Footwear Standard
Grade 1 Toecap, No Puncture Protection
Non-Marking Upper
No
Metatarsal Guard Style
None
Upper Color
Black
Slip Resistant
Yes
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 0.82, Dairy Tile (Wet): 0.64
Heel Style
Defined Heel
Heat Resistant
No
Toe Shape
Round
Upper Material (PRINT)
Leather
Puncture-Resistant Sole (PRINT)
No
Liner Material (PRINT)
Mesh
All-Leather Upper
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Style Family
6-Inch Work Boot
Insulation Weight (PRINT)
200 g
Metal Chip-Resisting Sole (PRINT)
No
CSA Standards Met
Grade 1 Protective Toecap, No Puncture-Resistant Sole
Insole Technology
24/7 Comfort System
Oil-Resisting Sole (PRINT)
Yes
Closure
Lace Up
Metatarsal Guard (PRINT)
No
Insulation Technology
Thermolite(R)
Liner Technology
Antimicrobial
Maximum Heat Rating
570 Degrees F
Shank Material (PRINT)
Nylon
Midsole Material (PRINT)
EVA
Gender (PRINT)
Men's
ASTM Standards Met (PRINT)
Electrical Hazard (EH)
Ninety-Degree Heel (PRINT)
Yes
Heel Definition
Defined Heel
Insole Material
Polyurethane
Chemical-Resisting Sole (PRINT)
Yes
Insole Material (PRINT)
Polyurethane
Construction
Direct Attached
Maximum Heat Rating (PRINT)
570 Degrees F
Outsole Material (PRINT)
Rubber
Metal Chip-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Better
Ninety-Degree Heel
Yes
Puncture-Resistant Sole
No
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
ASTM Standards Met
Electrical Hazard (EH)
Includes Metatarsal Guard
No
Includes Shank
Yes
Chain Saw Cut-Resistant
No
Wire Color
Black

Dimensions

Size
13
Footwear Width
M
Height
6 in
Heel Height
3/4 in
Overall Height
6 in
Width
M
Size (PRINT)
13

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 13, Static Dissipative No, Style Number 26036

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.