This item is Discontinued.

Timberland Pro 26036, Men's 6-Inch Work Boot, 8 M, Leather, 6 in Height, Black TB026036001

This item is Discontinued.

Timberland Pro

26036, Men's 6-Inch Work Boot, 8 M, Leather, 6 in Height, Black (Discontinued)

Mfr # TB026036001
Zoro # G9021476
UPC # 822342140776
Country of Origin Dominican Republic
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
TB026036001
Zoro #
G9021476
UPC #
822342140776
Country of Origin
Dominican Republic
Item
6-Inch Work Boot
Color
Black
Toe Type
Plain-Toe
Waterproof
Yes
Upper Material
Leather
Closure Type
Lace Up
Gender
Men's
Series
26036
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Puncture Resistant Insole
No
Satra Slip Test Results- Dairy Tile Wet
0.64
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Midsole Material
EVA
Last Number or Name
Direct Attach
Wide Toe Cap
No
Conductive
No
Upper Boot Material
All Leather
Style Number
26036
Insulation Weight
200 g
Waterproof Type
Seam Sealed
Footwear Shank Type
Nylon
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Insole System
24/7 Comfort Sys Open Cell PU
Insulated
Yes
Ninety Degree Heel
Yes
Non-Marking Sole
Yes
Electrical Hazard Rated
Yes
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Static Dissipative
No
Removable Insole
Yes
Insulation Type
Thermolite
Completely Non Metallic
No
Oil Resisting Sole
Yes
Footwear Style
Mid-Cut Work Boot
Footwear Sole Pattern
Lug
Upper Material Description
Full Grain Leather
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Footwear Construction Type
Direct Attached
Outsole Material
Rubber
Manufacturers Suggested Sole Slip Rating
Better
Footwear Closure Type
Lace Up
Predominant Footwear Color
Black
Satra Slip Test Results- Dairy Tile Dry
0.82
Standards
ASTM F2412-11, ASTM F2413-11, ASTM F2892-11
Metal Chip Resisting Sole
No
Shank Material
Nylon
Max. Heat Rating
570 Degrees F
Chain Saw Cut Resistant
No
Chemical Resisting Sole
Yes
Liner Material
Mesh
Non Metallic Upper
No
Resists
Abrasions, Oils, Slips
Metatarsal Guard
No
Safety Criteria
Better Slip-Resistance, Chemical-Resistant Sole, Cold-Insulated, Defined Heel, Electrical Hazard (EH), Non-Marking Sole, Oil-Resistant Sole, Plain Toe, Waterproof
CSA Footwear Standard
Grade 1 Toecap, No Puncture Protection
Heel Style
Defined Heel
Heat Resistant
No
Upper Color
Black
Metatarsal Guard Style
None
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 0.82, Dairy Tile (Wet): 0.64
Non-Marking Upper
No
Slip Resistant
Yes
Toe Shape
Round
Liner Material (PRINT)
Mesh
Heel Definition
Defined Heel
Shank Material (PRINT)
Nylon
Insole Material
Polyurethane
Midsole Material (PRINT)
EVA
Metatarsal Guard (PRINT)
No
Gender (PRINT)
Men's
Insulation Technology
Thermolite(R)
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Outsole Material (PRINT)
Rubber
ASTM Standards Met (PRINT)
Electrical Hazard (EH)
Metal Chip-Resisting Sole (PRINT)
No
All-Leather Upper
Yes
Maximum Heat Rating (PRINT)
570 Degrees F
Insole Technology
24/7 Comfort System
Insulation Weight (PRINT)
200 g
Puncture-Resistant Sole (PRINT)
No
Construction
Direct Attached
Oil-Resisting Sole (PRINT)
Yes
Closure
Lace Up
CSA Standards Met
Grade 1 Protective Toecap, No Puncture-Resistant Sole
Ninety-Degree Heel (PRINT)
Yes
Upper Material (PRINT)
Leather
Insole Material (PRINT)
Polyurethane
Liner Technology
Antimicrobial
Style Family
6-Inch Work Boot
Maximum Heat Rating
570 Degrees F
Chemical-Resisting Sole (PRINT)
Yes
Ninety-Degree Heel
Yes
Chemical-Resisting Sole
Yes
ASTM Standards Met
Electrical Hazard (EH)
Manufacturer-Suggested Sole Slip Rating
Better
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
No
Puncture-Resistant Sole
No
Includes Metatarsal Guard
No
Includes Shank
Yes
Chain Saw Cut-Resistant
No
Wire Color
Black

Dimensions

Size
8
Footwear Width
M
Height
6 in
Heel Height
3/4 in
Width
M
Overall Height
6 in
Size (PRINT)
8

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 8, Static Dissipative No, Style Number 26036

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.