This item is Discontinued.

Timberland Pro 26036, Men's 6-Inch Work Boot, 8.5 W, Leather, 6 in Height, Black TB026036001

This item is Discontinued.

Timberland Pro

26036, Men's 6-Inch Work Boot, 8.5 W, Leather, 6 in Height, Black (Discontinued)

Mfr # TB026036001
Zoro # G9021467
UPC # 822342140929
Country of Origin Dominican Republic
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
TB026036001
Zoro #
G9021467
UPC #
822342140929
Country of Origin
Dominican Republic
Item
6-Inch Work Boot
Color
Black
Toe Type
Plain-Toe
Waterproof
Yes
Upper Material
Leather
Closure Type
Lace Up
Gender
Men's
Series
26036
Oil Resisting Sole
Yes
Last Number or Name
Direct Attach
Non-Marking Sole
Yes
Footwear Construction Type
Direct Attached
Chemical Resisting Sole
Yes
Upper Boot Material
All Leather
Insole System
24/7 Comfort Sys Open Cell PU
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Upper Material Description
Full Grain Leather
Shank Material
Nylon
Satra Slip Test Results- Dairy Tile Wet
0.64
Non Metallic Upper
No
Removable Insole
Yes
Style Number
26036
Puncture Resistant Insole
No
Static Dissipative
No
Footwear Style
Mid-Cut Work Boot
Wide Toe Cap
No
Satra Slip Test Results- Dairy Tile Dry
0.82
Midsole Material
EVA
Completely Non Metallic
No
Footwear Closure Type
Lace Up
Conductive
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Ninety Degree Heel
Yes
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Metal Chip Resisting Sole
No
Electrical Hazard Rated
Yes
Insulated
Yes
Chain Saw Cut Resistant
No
Predominant Footwear Color
Black
Outsole Material
Rubber
Insulation Weight
200 g
Waterproof Type
Seam Sealed
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Insulation Type
Thermolite
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Liner Material
Mesh
Max. Heat Rating
570 Degrees F
Manufacturers Suggested Sole Slip Rating
Better
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Standards
ASTM F2412-11, ASTM F2413-11, ASTM F2892-11
Footwear Sole Pattern
Lug
Footwear Shank Type
Nylon
Resists
Abrasions, Oils, Slips
Metatarsal Guard
No
Safety Criteria
Better Slip-Resistance, Chemical-Resistant Sole, Cold-Insulated, Defined Heel, Electrical Hazard (EH), Non-Marking Sole, Oil-Resistant Sole, Plain Toe, Waterproof
CSA Footwear Standard
Grade 1 Toecap, No Puncture Protection
Heat Resistant
No
Heel Style
Defined Heel
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 0.82, Dairy Tile (Wet): 0.64
Slip Resistant
Yes
Metatarsal Guard Style
None
Upper Color
Black
Non-Marking Upper
No
Toe Shape
Round
Style Family
6-Inch Work Boot
All-Leather Upper
Yes
Gender (PRINT)
Men's
Liner Material (PRINT)
Mesh
Insole Material (PRINT)
Polyurethane
Insulation Weight (PRINT)
200 g
ASTM Standards Met (PRINT)
Electrical Hazard (EH)
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Puncture-Resistant Sole (PRINT)
No
Upper Material (PRINT)
Leather
Maximum Heat Rating (PRINT)
570 Degrees F
Insulation Technology
Thermolite(R)
Insole Technology
24/7 Comfort System
Construction
Direct Attached
Chemical-Resisting Sole (PRINT)
Yes
Ninety-Degree Heel (PRINT)
Yes
Metal Chip-Resisting Sole (PRINT)
No
Shank Material (PRINT)
Nylon
CSA Standards Met
Grade 1 Protective Toecap, No Puncture-Resistant Sole
Liner Technology
Antimicrobial
Maximum Heat Rating
570 Degrees F
Metatarsal Guard (PRINT)
No
Insole Material
Polyurethane
Midsole Material (PRINT)
EVA
Outsole Material (PRINT)
Rubber
Oil-Resisting Sole (PRINT)
Yes
Closure
Lace Up
Heel Definition
Defined Heel
Metal Chip-Resisting Sole
No
Puncture-Resistant Sole
No
Ninety-Degree Heel
Yes
Chemical-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Better
ASTM Standards Met
Electrical Hazard (EH)
Oil-Resisting Sole
Yes
Includes Shank
Yes
Chain Saw Cut-Resistant
No
Includes Metatarsal Guard
No
Wire Color
Black

Dimensions

Size
8.5
Footwear Width
W
Height
6 in
Heel Height
3/4 in
Overall Height
6 in
Width
W
Size (PRINT)
8 1/2

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width W, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 8 1/2, Static Dissipative No, Style Number 26036

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.