This item is Discontinued.

Timberland Pro 26063, Men's 6 in Alloy Toe 6-Inch Work Boot, Brown, 15, XW, 26063 TB026063214

This item is Discontinued.

Timberland Pro

26063, Men's 6 in Alloy Toe 6-Inch Work Boot, Brown, 15, XW, 26063 (Discontinued)

Mfr # TB026063214
Zoro # G5249225
UPC # 883081984632
Country of Origin Bangladesh
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
TB026063214
Zoro #
G5249225
UPC #
883081984632
Country of Origin
Bangladesh
Item
6-Inch Work Boot
Toe Type
Safety-Toe
Gender
Men's
Color
Brown
Style Number
26063
Upper Boot Material
All Leather
Series
26063
Waterproof
No
Outsole Material
Rubber
Satra Slip Test Results- Dairy Tile Wet
0.62
Footwear Construction Type
Cemented
Footwear Shank Type
Nylon
Oil Resisting Sole
Yes
Metal Chip Resisting Sole
Yes
Conductive
No
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Satra Slip Test Results- Dairy Tile Dry
0.74
Removable Insole
Yes
Last Number or Name
Titan
Liner Material
Nylon
Wide Toe Cap
No
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Puncture Resistant Insole
No
Midsole Material
Polyurethane
Footwear Sole Pattern
Low Profile High Surface Contact
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Metatarsal Guard
No
Non-Marking Sole
Yes
Shank Material
Nylon
Footwear Style
Mid-Cut Work Boot
Non Metallic Upper
No
Max. Heat Rating
572 Degrees F
Chain Saw Cut Resistant
No
Upper Material Description
Full Grain
Waterproof Type
None
Manufacturers Suggested Sole Slip Rating
Better
Metatarsal System
No
Electrical Hazard Rated
Yes
Predominant Footwear Color
Brown
Static Dissipative
No
Ninety Degree Heel
Yes
Insulated
No
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Insole System
Removable Contoured Ortho-Lite Open Cell PU Footbed
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Chemical Resisting Sole
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Completely Non Metallic
No
Footwear Closure Type
Lace Up
CSA Footwear Standard
Grade 1 Toecap, No Puncture Protection
Standards
ASTM F2412-11, ASTM F2413-11, ASTM F2892-11, CAN/CSA-Z195-14
Upper Material
Leather
Safety Criteria
Alloy Toe, Better Slip-Resistance, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Non-Marking Sole, Oil-Resistant Sole
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 0.74, Dairy Tile (Wet): 0.62
Non-Marking Upper
No
Metatarsal Guard Style
None
Heel Style
Defined Heel
Upper Color
Brown
Heat Resistant
No
Slip Resistant
Yes
Heel Definition
Defined Heel
CSA Standards Met
Grade 1 Protective Toecap, No Puncture-Resistant Sole
Style Family
6-Inch Work Boot
Insole Technology
Contoured Footbed, OrthoLite(R), Removable
Insole Material
Polyurethane
Toe Cap Material
Alloy
Slip-Resistance Value - Mark II - Wet
0.57
Construction
Cemented
Slip-Resistance Value - Mark II - Dry
0.69
All-Leather Upper
Yes
Closure
Lace Up
Maximum Heat Rating
572 Degrees F
Liner Material (PRINT)
Nylon
Maximum Heat Rating (PRINT)
572 Degrees F
Insole Material (PRINT)
Polyurethane
Gender (PRINT)
Men's
Midsole Material (PRINT)
Polyurethane
Chemical-Resisting Sole (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
Outsole Material (PRINT)
Rubber
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Shank Material (PRINT)
Nylon
Ninety-Degree Heel (PRINT)
Yes
Oil-Resisting Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Metatarsal Guard (PRINT)
No
Upper Material (PRINT)
Leather
Metal Chip-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Better
Metal Chip-Resisting Sole
Yes
Ninety-Degree Heel
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Chemical-Resisting Sole
No
Oil-Resisting Sole
Yes
Chain Saw Cut-Resistant
No
Includes Metatarsal Guard
No
Includes Shank
Yes
Wire Color
Brown

Dimensions

Size
15
Width
XW
Footwear Width
XW
Height
6 in
Heel Height
1/2 in
Size (PRINT)
15
Overall Height
6 in

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width XW, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 15, Static Dissipative No, Style Number 26063

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.