This item is Discontinued.

Timberland Pro 26063, Men's 6 in Alloy Toe 6-Inch Work Boot, Brown, 16, W, 26063 TB026063214

This item is Discontinued.

Timberland Pro

26063, Men's 6 in Alloy Toe 6-Inch Work Boot, Brown, 16, W, 26063 (Discontinued)

Mfr # TB026063214
Zoro # G5266777
UPC # 883239059632
Country of Origin Bangladesh
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
TB026063214
Zoro #
G5266777
UPC #
883239059632
Country of Origin
Bangladesh
Item
6-Inch Work Boot
Toe Type
Safety-Toe
Gender
Men's
Color
Brown
Style Number
26063
Upper Boot Material
All Leather
Series
26063
Waterproof
No
Footwear Style
Mid-Cut Work Boot
Electrical Hazard Rated
Yes
Insulated
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Metatarsal Guard
No
Manufacturers Suggested Sole Slip Rating
Better
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Max. Heat Rating
572 Degrees F
Shank Material
Nylon
Footwear Sole Pattern
Low Profile High Surface Contact
Footwear Shank Type
Nylon
Upper Material Description
Full Grain Leather
Last Number or Name
Titan
Liner Material
Mesh, Nylon
Metatarsal System
No
Metal Chip Resisting Sole
Yes
Ninety Degree Heel
Yes
Satra Slip Test Results- Dairy Tile Dry
0.74
Satra Slip Test Results- Dairy Tile Wet
0.62
Insulation Type
None
Oil Resisting Sole
Yes
Midsole Material
Polyurethane
Removable Insole
Yes
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Footwear Construction Type
Cemented
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Conductive
No
Completely Non Metallic
No
Mark II Slip Test Results- Dairy Tile Wet
0.57
Standards
ASTM F2412-11, ASTM F2413-11, ASTM F2892-11, CAN/CSA-Z195-14
Non Metallic Upper
No
Mark II Slip Test Results- Dairy Tile Dry
0.69
Static Dissipative
No
Non-Marking Sole
Yes
Puncture Resistant Insole
No
Predominant Footwear Color
Brown
Footwear Closure Type
Lace Up
Wide Toe Cap
No
Chemical Resisting Sole
No
Insole System
Dual Density Open Cell PU
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Outsole Material
Rubber
Chain Saw Cut Resistant
No
CSA Footwear Standard
Grade 1 Toecap, No Puncture Protection
Upper Material
Leather
Safety Criteria
Alloy Toe, Better Slip-Resistance, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Non-Marking Sole, Oil-Resistant Sole
Heat Resistant
No
Upper Color
Brown
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 0.74, Dairy Tile (Wet): 0.62
Metatarsal Guard Style
None
Heel Style
Defined Heel
Slip Resistant
Yes
Non-Marking Upper
No
Construction
Cemented
CSA Standards Met
Grade 1 Protective Toecap, No Puncture-Resistant Sole
Style Family
6-Inch Work Boot
Maximum Heat Rating
572 Degrees F
Closure
Lace Up
Slip-Resistance Value - Mark II - Dry
0.69
Insole Material
Polyurethane
Heel Definition
Defined Heel
Toe Cap Material
Alloy
Insole Technology
Dual Density
Slip-Resistance Value - Mark II - Wet
0.57
All-Leather Upper
Yes
Gender (PRINT)
Men's
Upper Material (PRINT)
Leather
Chemical-Resisting Sole (PRINT)
No
Metatarsal Guard (PRINT)
No
Ninety-Degree Heel (PRINT)
Yes
Oil-Resisting Sole (PRINT)
Yes
Shank Material (PRINT)
Nylon
Liner Material (PRINT)
Nylon Mesh
Insole Material (PRINT)
Polyurethane
Maximum Heat Rating (PRINT)
572 Degrees F
Outsole Material (PRINT)
Rubber
Puncture-Resistant Sole (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Metal Chip-Resisting Sole (PRINT)
Yes
Midsole Material (PRINT)
Polyurethane
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Ninety-Degree Heel
Yes
Metal Chip-Resisting Sole
Yes
Chemical-Resisting Sole
No
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Better
Oil-Resisting Sole
Yes
Includes Shank
Yes
Includes Metatarsal Guard
No
Chain Saw Cut-Resistant
No
Wire Color
Brown

Dimensions

Size
16
Width
W
Footwear Width
W
Height
6 in
Heel Height
1/2 in
Footwear Size
16
Size (PRINT)
16
Overall Height
6 in

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width W, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 16, Static Dissipative No, Style Number 26063

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.