This item is Discontinued.

Timberland Pro 26063, Men's 6 in Alloy Toe 6-Inch Work Boot, Brown, 7, M, 26063 TB026063214

This item is Discontinued.

Timberland Pro

26063, Men's 6 in Alloy Toe 6-Inch Work Boot, Brown, 7, M, 26063 (Discontinued)

Mfr # TB026063214
Zoro # G6047973
UPC # 829024209592
Country of Origin Bangladesh
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
TB026063214
Zoro #
G6047973
UPC #
829024209592
Country of Origin
Bangladesh
Item
6-Inch Work Boot
Toe Type
Safety-Toe
Gender
Men's
Color
Brown
Style Number
26063
Upper Boot Material
All Leather
Series
26063
Waterproof
No
Footwear Shank Type
Nylon
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Ninety Degree Heel
Yes
Manufacturers Suggested Sole Slip Rating
Better
Satra Slip Test Results- Dairy Tile Dry
0.74
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Standards
ASTM F2412-11, ASTM F2413-11, ASTM F2892-11, CAN/CSA-Z195-14
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Upper Material Description
Full Grain Leather
Metal Chip Resisting Sole
Yes
Removable Insole
Yes
Last Number or Name
Titan
Wide Toe Cap
No
Max. Heat Rating
572 Degrees F
Conductive
No
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Static Dissipative
No
Outsole Material
Rubber
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Insulated
No
Chemical Resisting Sole
No
Oil Resisting Sole
Yes
Chain Saw Cut Resistant
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Insole System
PU Outlast Adaptive Comfort Footbed
Footwear Construction Type
Cemented
Footwear Closure Type
Lace Up
Satra Slip Test Results- Dairy Tile Wet
0.62
Midsole Material
Polyurethane
Footwear Sole Pattern
Siped
Metatarsal Guard
No
Predominant Footwear Color
Brown
Liner Material
Mesh
Completely Non Metallic
No
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Shank Material
Nylon
Non-Marking Sole
Yes
Puncture Resistant Insole
No
Footwear Style
Mid-Cut Work Boot
Non Metallic Upper
No
Electrical Hazard Rated
Yes
CSA Footwear Standard
Grade 1 Toecap, No Puncture Protection
Closure Type
Speed Lace
Upper Material
Leather
Resists
Abrasions, Oils, Slips
Safety Criteria
Alloy Toe, Better Slip-Resistance, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Non-Marking Sole, Oil-Resistant Sole
Upper Color
Brown
Heat Resistant
No
Slip Resistant
Yes
Heel Style
Defined Heel
Non-Marking Upper
No
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 0.74, Dairy Tile (Wet): 0.62
Metatarsal Guard Style
None
Material
Full-Grain Leather
Construction
Cemented
Heel Definition
Defined Heel
Slip-Resistance Value - Mark II - Dry
0.69
Closure
Lace Up
Maximum Heat Rating
572 Degrees F
Insole Material
Polyurethane
Slip-Resistance Value - Mark II - Wet
0.57
Insole Technology
Outlast(R) Adaptive Comfort Footbed
Liner Technology
Antimicrobial
Style Family
6-Inch Work Boot
CSA Standards Met
Grade 1 Protective Toecap, No Puncture-Resistant Sole
All-Leather Upper
Yes
Toe Cap Material
Alloy
Liner Material (PRINT)
Mesh with antimicrobial treatment
Insole Material (PRINT)
Polyurethane
Outsole Material (PRINT)
Rubber
Gender (PRINT)
Men's
Metatarsal Guard (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Chemical-Resisting Sole (PRINT)
No
Midsole Material (PRINT)
Polyurethane
Shank Material (PRINT)
Nylon
Metal Chip-Resisting Sole (PRINT)
Yes
Upper Material (PRINT)
Leather
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Ninety-Degree Heel (PRINT)
Yes
Maximum Heat Rating (PRINT)
572 Degrees F
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Better
Metal Chip-Resisting Sole
Yes
Ninety-Degree Heel
Yes
Includes Metatarsal Guard
No
Chain Saw Cut-Resistant
No
Includes Shank
Yes
Wire Color
Brown

Dimensions

Size
7
Width
M
Footwear Width
M
Height
6 in
Heel Height
1/2 in
Overall Height
6 in
Size (PRINT)
7

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 7, Static Dissipative No, Style Number 26063

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.