This item is Discontinued.

Timberland Pro 26078, Men's 6 in Alloy Toe 6-Inch Work Boot, Dark Mocha, 15, XW, 26078 TB026078242

This item is Discontinued.

Timberland Pro

26078, Men's 6 in Alloy Toe 6-Inch Work Boot, Dark Mocha, 15, XW, 26078 (Discontinued)

Mfr # TB026078242
Zoro # G5249155
UPC # 883081985196
Country of Origin Bangladesh
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
TB026078242
Zoro #
G5249155
UPC #
883081985196
Country of Origin
Bangladesh
Item
6-Inch Work Boot
Toe Type
Safety-Toe
Gender
Men's
Color
Dark Mocha
Style Number
26078
Upper Boot Material
All Leather
Series
26078
Waterproof
Yes
Non-Marking Sole
Yes
Insole System
Removable Contoured Ortho-Lite Open Cell PU Footbed
Metal Chip Resisting Sole
Yes
Chain Saw Cut Resistant
No
Completely Non Metallic
No
Manufacturers Suggested Sole Slip Rating
Better
Chemical Resisting Sole
No
Puncture Resistant Insole
No
Outsole Material
Rubber
Non Metallic Upper
No
Predominant Footwear Color
Brown
Metatarsal Guard
No
Upper Material Description
Full Grain
Wide Toe Cap
No
Ninety Degree Heel
Yes
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Satra Slip Test Results- Dairy Tile Dry
0.74
Footwear Style
Mid-Cut Work Boot
Waterproof Type
Waterproof Membrane
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Metatarsal System
No
Footwear Sole Pattern
Low Profile High Surface Contact
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Midsole Material
Polyurethane
Electrical Hazard Rated
Yes
Satra Slip Test Results- Dairy Tile Wet
0.62
Footwear Shank Type
Nylon
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Last Number or Name
Titan
Footwear Construction Type
Cemented
Shank Material
Nylon
Liner Material
Nylon
Static Dissipative
No
Insulated
No
Max. Heat Rating
572 Degrees F
Oil Resisting Sole
Yes
Footwear Closure Type
Lace Up
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Removable Insole
Yes
Conductive
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
CSA Footwear Standard
Grade 1 Toecap, No Puncture Protection
Standards
ASTM F2412-11, ASTM F2413-11, ASTM F2892-11, CAN/CSA-Z195-14
Safety Criteria
Alloy Toe, Better Slip-Resistance, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Non-Marking Sole, Oil-Resistant Sole, Waterproof
Upper Material
Leather
Heat Resistant
No
Non-Marking Upper
No
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 0.74, Dairy Tile (Wet): 0.62
Slip Resistant
Yes
Metatarsal Guard Style
None
Upper Color
Brown
Heel Style
Defined Heel
Style Family
6-Inch Work Boot
Construction
Cemented
CSA Standards Met
Grade 1 Protective Toecap, No Puncture-Resistant Sole
All-Leather Upper
Yes
Toe Cap Material
Alloy
Maximum Heat Rating
572 Degrees F
Insole Material
Polyurethane
Closure
Lace Up
Heel Definition
Defined Heel
Insole Technology
Contoured Footbed, OrthoLite(R), Removable
Upper Material (PRINT)
Leather
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Maximum Heat Rating (PRINT)
572 Degrees F
Oil-Resisting Sole (PRINT)
Yes
Chemical-Resisting Sole (PRINT)
No
Metatarsal Guard (PRINT)
No
Ninety-Degree Heel (PRINT)
Yes
Insole Material (PRINT)
Polyurethane
Outsole Material (PRINT)
Rubber
Midsole Material (PRINT)
Polyurethane
Metal Chip-Resisting Sole (PRINT)
Yes
Shank Material (PRINT)
Nylon
Liner Material (PRINT)
Nylon
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Gender (PRINT)
Men's
Puncture-Resistant Sole (PRINT)
No
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes
Chemical-Resisting Sole
No
Puncture-Resistant Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Ninety-Degree Heel
Yes
Manufacturer-Suggested Sole Slip Rating
Better
Includes Metatarsal Guard
No
Includes Shank
Yes
Chain Saw Cut-Resistant
No
Wire Color
Dark Mocha

Dimensions

Size
15
Width
XW
Footwear Width
XW
Height
6 in
Heel Height
1/2 in
Size (PRINT)
15
Overall Height
6 in

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Dark Mocha, Width XW, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 15, Static Dissipative No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.