This item is Discontinued.

Timberland Pro 50506, Men's 6 in Alloy Toe 6-Inch Work Boot, Haystack Brown, 13, W, 50506 TB026038001

This item is Discontinued.

Timberland Pro

50506, Men's 6 in Alloy Toe 6-Inch Work Boot, Haystack Brown, 13, W, 50506 (Discontinued)

Mfr # TB026038001
Zoro # G9025791
UPC # 882763890827
Country of Origin Dominican Republic
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
TB026038001
Zoro #
G9025791
UPC #
882763890827
Country of Origin
Dominican Republic
Item
6-Inch Work Boot
Toe Type
Safety-Toe
Gender
Men's
Color
Haystack Brown
Style Number
50506
Upper Boot Material
All Leather
Series
50506
Waterproof
No
Completely Non Metallic
No
Insulated
No
Oil Resisting Sole
Yes
Upper Material Description
Full Grain Leather
Satra Slip Test Results- Dairy Tile Dry
0.74
Insole System
Removable Contoured Ortho-Lite Open Cell PU Footbed
Non Metallic Upper
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Predominant Footwear Color
Brown
Standards
ASTM F2412-11, ASTM F2413-11, ASTM F2892-11
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Chain Saw Cut Resistant
No
Manufacturers Suggested Sole Slip Rating
Better
Electrical Hazard Rated
Yes
Midsole Material
Polyurethane
Outsole Material
Rubber
Wide Toe Cap
No
Liner Material
Mesh
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Static Dissipative
No
Conductive
No
Footwear Closure Type
Lace Up
Non-Marking Sole
Yes
Footwear Style
Mid-Cut Work Boot
Footwear Construction Type
Cemented
Last Number or Name
titan
Removable Insole
Yes
Shank Material
Nylon
Chemical Resisting Sole
Yes
Footwear Shank Type
Nylon
Satra Slip Test Results- Dairy Tile Wet
0.62
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Max. Heat Rating
570 Degrees F
Puncture Resistant Insole
No
Metal Chip Resisting Sole
No
Footwear Sole Pattern
Siped
Ninety Degree Heel
Yes
Satra Slip Test Results- Dairy Tile Oily
Not Tested
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Metatarsal Guard
No
CSA Footwear Standard
Grade 1 Toecap, No Puncture Protection
Resists
Abrasions, Oils, Slips
Upper Material
Leather
Safety Criteria
Alloy Toe, Better Slip-Resistance, Chemical-Resistant Sole, Defined Heel, Electrical Hazard (EH), Non-Marking Sole, Oil-Resistant Sole
Heel Style
Defined Heel
Slip Resistant
Yes
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 0.74, Dairy Tile (Wet): 0.62
Heat Resistant
No
Metatarsal Guard Style
None
Non-Marking Upper
No
Upper Color
Brown
Insole Technology
Contoured Footbed, OrthoLite(R), Removable
Maximum Heat Rating
570 Degrees F
Insole Material
Polyurethane
Heel Definition
Defined Heel
Liner Technology
Antimicrobial
Toe Cap Material
Alloy
Style Family
6-Inch Work Boot
All-Leather Upper
Yes
CSA Standards Met
Grade 1 Protective Toecap, No Puncture-Resistant Sole
Closure
Lace Up
Construction
Cemented
Outsole Material (PRINT)
Rubber
Maximum Heat Rating (PRINT)
570 Degrees F
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Midsole Material (PRINT)
Polyurethane
Insole Material (PRINT)
Polyurethane
Liner Material (PRINT)
Mesh with antimicrobial treatment
Chemical-Resisting Sole (PRINT)
Yes
Shank Material (PRINT)
Nylon
Gender (PRINT)
Men's
Puncture-Resistant Sole (PRINT)
No
Ninety-Degree Heel (PRINT)
Yes
Metatarsal Guard (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Upper Material (PRINT)
Leather
Metal Chip-Resisting Sole (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Chemical-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Oil-Resisting Sole
Yes
Ninety-Degree Heel
Yes
Manufacturer-Suggested Sole Slip Rating
Better
Puncture-Resistant Sole
No
Metal Chip-Resisting Sole
No
Includes Shank
Yes
Includes Metatarsal Guard
No
Chain Saw Cut-Resistant
No
Wire Color
Haystack Brown

Dimensions

Size
13
Width
W
Footwear Width
W
Height
6 in
Heel Height
1/2 in
Size (PRINT)
13
Overall Height
6 in

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Haystack Brown, Width W, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 13, Static Dissipative No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.