This item is Discontinued.
This item is Discontinued.
Men's Athletic High-Top Shoe, Alloy Toe, Synthetic Leather Upper, Polyurethane Outsole, Lace Up, W (Discontinued)
Mfr #
TB0A11QF001
Zoro #
G3555159
UPC # 888657484493
Country of Origin Multiple
Category Steel Toe Shoes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TB0A11QF001
- Zoro #
- G3555159
- UPC #
- 888657484493
- Country of Origin
- Multiple
Dimensions
- Footwear Width
- W
- Size
- 10 1/2
- Heel Height
- 1/2 in
- Height
- 5 in
- Width
- W
- Overall Height
- 5 in
- Size (PRINT)
- 10 1/2
Description
Athletic High-Top Shoe, Style Family Athletic High-Top Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 10 1/2, Static Dissipative Yes
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.