This item is Discontinued.
This item is Discontinued.
Men's Athletic High-Top Shoe, Alloy Toe, Synthetic Leather Upper, Polyurethane Outsole, Lace Up, 15 (Discontinued)
Mfr #
TB0A11QF001
Zoro #
G3555140
UPC # 888657483755
Country of Origin Multiple
Category Steel Toe Shoes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TB0A11QF001
- Zoro #
- G3555140
- UPC #
- 888657483755
- Country of Origin
- Multiple
Dimensions
- Footwear Width
- M
- Size
- 15
- Height
- 5 in
- Heel Height
- 1/2 in
- Width
- M
- Size (PRINT)
- 15
- Overall Height
- 5 in
Description
Athletic High-Top Shoe, Style Family Athletic High-Top Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 15, Static Dissipative Yes
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.