This item is Discontinued.

Timberland Pro Men's Athletic High-Top Shoe, Alloy Toe, Synthetic Leather Upper, Polyurethane Outsole, Lace Up, M TB0A11QF001

This item is Discontinued.

Timberland Pro

Men's Athletic High-Top Shoe, Alloy Toe, Synthetic Leather Upper, Polyurethane Outsole, Lace Up, M (Discontinued)

Mfr # TB0A11QF001
Zoro # G3556653
UPC # 888657483199
Country of Origin Multiple
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
TB0A11QF001
Zoro #
G3556653
UPC #
888657483199
Country of Origin
Multiple

Dimensions

Footwear Width
M
Size
9 1/2
Height
5 in
Heel Height
1/2 in
Width
M
Size (PRINT)
9 1/2
Overall Height
5 in

Details

Item
Athletic High-Top Shoe
Electrical Hazard Rated
No
Outsole Material
Polyurethane
Waterproof
No
Metatarsal Guard
No
Footwear Style
Athletic High-Top Shoe
Gender
Men's
Upper Material
Synthetic Leather
Toe Type
Safety-Toe
Color
Black
Footwear Closure Type
Lace Up
ASTM Footwear Class
F2413-11 I/75 C/75 SD
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Chemical Resisting Sole
Yes
Insole System
Removable
Wide Toe Cap
No
Insulation Type
None
Oil Resisting Sole
Yes
Predominant Footwear Color
Black
Conductive
No
Footwear Construction Type
Cemented
Non Metallic Upper
Yes
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Puncture Resistant Insole
No
Toe Shape
Round
Standards
ASTM F2413-11
Satra Slip Test Results- Dairy Tile Wet
0.58
Shank Material
Fiberglass
For Outdoor Traction
No
Footwear Sole Pattern
Exclusive Design
Metal Chip Resisting Sole
No
Manufacturers Suggested Sole Slip Rating
Better
Midsole Material
Polyurethane
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Insulated
No
Max. Heat Rating
248 Degrees F
Footwear Shank Type
Fiberglass
Upper Boot Material
Man Made
Ninety Degree Heel
No
CSA Footwear Standard
Grade 1 Toecap, No Puncture Protection
Non-Marking Sole
Yes
Upper Material Description
Ripstop Nylon
Waterproof Type
None
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Metatarsal System
No
Liner Material
Mesh
Last Number or Name
Powertrain
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Removable Insole
Yes
Satra Slip Test Results- Dairy Tile Dry
0.65
Completely Non Metallic
No
Static Dissipative
Yes
Chain Saw Cut Resistant
No
Style Number
A11QF
Safety Criteria
Alloy Toe, Better Slip-Resistance, Chemical-Resistant Sole, Flat Heel, Non-Marking Sole, Non-Marking Upper, Oil-Resistant Sole, Puncture-Resistant (PR), Static Dissipative (SD)
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 0.65, Dairy Tile (Wet): 0.58
Slip Resistant
Yes
Heat Resistant
No
Metatarsal Guard Style
None
Upper Color
Black
Non-Marking Upper
Yes
Series
A11QF
Heel Style
Flat Heel
Closure
Lace Up
Insole Technology
Removable
Construction
Cemented
CSA Standards Met
Grade 1 Protective Toecap, No Puncture-Resistant Sole
Style Family
Athletic High-Top Shoe
Heel Definition
Flat Heel
Maximum Heat Rating
248 Degrees F
Toe Cap Material
Alloy
Upper Material (PRINT)
Synthetic Leather
Outsole Material (PRINT)
Polyurethane
Maximum Heat Rating (PRINT)
248 Degrees F
Metatarsal Guard (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Midsole Material (PRINT)
Polyurethane
Shank Material (PRINT)
Fiberglass
Liner Material (PRINT)
Mesh
Gender (PRINT)
Men's
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Chemical-Resisting Sole (PRINT)
Yes
Ninety-Degree Heel (PRINT)
No
All-Leather Upper
No
Puncture-Resistant Sole
No
Chemical-Resisting Sole
Yes
Ninety-Degree Heel
No
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 10)
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Better
Chain Saw Cut-Resistant
No
Includes Metatarsal Guard
No
Includes Shank
Yes

Description

Athletic High-Top Shoe, Style Family Athletic High-Top Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 9 1/2, Static Dissipative Yes

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.