- MFR #
- TB0A1B7F001
- Zoro #
- G3555104
- UPC #
- 190289710063
- Country of Origin
- Bangladesh
- Item
- Athletic Shoe
- Electrical Hazard Rated
- No
- Outsole Material
- Polyurethane
- Waterproof
- No
- Metatarsal Guard
- No
- Footwear Style
- Athletic Shoe
- Gender
- Women's
- Upper Material
- Nylon
- Toe Type
- Safety-Toe
- Color
- Black
- Footwear Closure Type
- Lace Up
- Last Number or Name
- Powertrain Sport
- Wide Toe Cap
- No
- Upper Boot Material
- Man Made
- Removable Insole
- Yes
- Shank Material
- Fiberglass
- Chain Saw Cut Resistant
- No
- Insole System
- Removable
- Mark II Slip Test Results- Dairy Tile Wet
- Not Tested
- Metatarsal System
- No
- For Outdoor Traction
- No
- Standards
- ASTM F2412-11, ASTM F2413-11, CAN/CSA-Z195-14
- Predominant Footwear Color
- Black
- Non Metallic Upper
- Yes
- Satra Slip Test Results- Dairy Tile Oily Wet
- Not Tested
- Footwear Shank Type
- Fiberglass
- Waterproof Type
- None
- Midsole Material
- Polyurethane
- Style Number
- A1B7F
- Toe Shape
- Round
- Satra Slip Test Results- Dairy Tile Dry
- 0.51
- Insulation Type
- None
- Conductive
- No
- Mark II Slip Test Results- Dairy Tile Dry
- Not Tested
- Footwear Sole Pattern
- Exclusive Design
- Metal Chip Resisting Sole
- No
- Insulated
- No
- Puncture Resistant Insole
- No
- Footwear Construction Type
- Cemented
- Satra Slip Test Results- Dairy Tile Wet
- 0.49
- Mark II Slip Test Results- Dairy Tile Oily Wet
- Not Tested
- Mark II Slip Test Results- Dairy Tile Oily
- Not Tested
- Completely Non Metallic
- No
- Ninety Degree Heel
- No
- Manufacturers Suggested Sole Slip Rating
- Better
- Liner Material
- Mesh
- Max. Heat Rating
- 248 Degrees F
- Chemical Resisting Sole
- Yes
- Upper Material Description
- Synthetic
- Non-Marking Sole
- Yes
- Satra Slip Test Results- Dairy Tile Oily
- Not Tested
- ASTM Footwear Class
- F2413-11 I/75 C/75 SD
- Oil Resisting Sole
- Yes
- CSA Footwear Standard
- Grade 1 Toecap, No Puncture Protection
- Static Dissipative
- Yes
- Safety Criteria
- Alloy Toe, Better Slip-Resistance, Chemical-Resistant Sole, Flat Heel, Non-Marking Sole, Non-Marking Upper, Oil-Resistant Sole, Static Dissipative (SD)
- Non-Marking Upper
- Yes
- Slip Resistant
- Yes
- Series
- A1B7F001
- Upper Color
- Black
- Heel Style
- Flat Heel
- Metatarsal Guard Style
- None
- Slip-Resistance Rating (SATRA Test Values)
- Dairy Tile (Dry): 0.51, Dairy Tile (Wet): 0.49
- Heat Resistant
- No
- Heel Definition
- Flat Heel
- Closure
- Lace Up
- Style Family
- Athletic Shoe
- CSA Standards Met
- Grade 1 Protective Toecap, No Puncture-Resistant Sole
- Maximum Heat Rating
- 248 Degrees F
- Insole Technology
- Removable
- Construction
- Cemented
- Toe Cap Material
- Alloy
- Shank Material (PRINT)
- Fiberglass
- Manufacturer-Suggested Sole Slip Rating (PRINT)
- Better
- Oil-Resisting Sole (PRINT)
- Yes
- Midsole Material (PRINT)
- Polyurethane
- Gender (PRINT)
- Women's
- Puncture-Resistant Sole (PRINT)
- No
- Ninety-Degree Heel (PRINT)
- No
- Outsole Material (PRINT)
- Polyurethane
- Metatarsal Guard (PRINT)
- No
- ASTM Standards Met (PRINT)
- Compression (C), Impact (I), Static Dissipative (SD)
- Chemical-Resisting Sole (PRINT)
- Yes
- Maximum Heat Rating (PRINT)
- 248 Degrees F
- Liner Material (PRINT)
- Mesh
- Metal Chip-Resisting Sole (PRINT)
- No
- Upper Material (PRINT)
- Nylon
- All-Leather Upper
- No
- Ninety-Degree Heel
- No
- Chemical-Resisting Sole
- Yes
- Oil-Resisting Sole
- Yes
- Puncture-Resistant Sole
- No
- Metal Chip-Resisting Sole
- No
- Manufacturer-Suggested Sole Slip Rating
- Better
- ASTM Standards Met
- Compression (C), Impact (I), Static Dissipative (SD 10)
- Includes Metatarsal Guard
- No
- Includes Shank
- Yes
- Chain Saw Cut-Resistant
- No