This item is Discontinued.

Timberland Pro Women's Athletic Shoe, Alloy Toe, Nylon Upper, Polyurethane Outsole, Lace Up, Black, 8 1/2 W TB0A1B7F001

This item is Discontinued.

Timberland Pro

Women's Athletic Shoe, Alloy Toe, Nylon Upper, Polyurethane Outsole, Lace Up, Black, 8 1/2 W (Discontinued)

Mfr # TB0A1B7F001
Zoro # G3555743
UPC # 190289711329
Country of Origin Bangladesh
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
TB0A1B7F001
Zoro #
G3555743
UPC #
190289711329
Country of Origin
Bangladesh

Dimensions

Footwear Width
W
Size
8 1/2
Height
4 in
Heel Height
1/2 in
Width
W
Overall Height
4 in
Size (PRINT)
8 1/2

Details

Item
Athletic Shoe
Electrical Hazard Rated
No
Outsole Material
Polyurethane
Waterproof
No
Metatarsal Guard
No
Footwear Style
Athletic Shoe
Gender
Women's
Upper Material
Nylon
Toe Type
Safety-Toe
Color
Black
Footwear Closure Type
Lace Up
Removable Insole
Yes
Ninety Degree Heel
No
Upper Boot Material
Man Made
Style Number
A1B7F
Footwear Construction Type
Cemented
Wide Toe Cap
No
Chain Saw Cut Resistant
No
Waterproof Type
None
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Insulation Type
None
Footwear Sole Pattern
Exclusive Design
Toe Shape
Round
CSA Footwear Standard
Grade 1 Toecap, No Puncture Protection
Non-Marking Sole
Yes
Last Number or Name
Powertrain Sport
Footwear Shank Type
Fiberglass
Satra Slip Test Results- Dairy Tile Dry
0.51
Liner Material
Mesh
Insulated
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Predominant Footwear Color
Black
Midsole Material
Polyurethane
Insole System
Removable
Completely Non Metallic
No
Puncture Resistant Insole
No
Manufacturers Suggested Sole Slip Rating
Better
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
For Outdoor Traction
No
Upper Material Description
Synthetic
Non Metallic Upper
Yes
Metal Chip Resisting Sole
No
Static Dissipative
Yes
Chemical Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Shank Material
Fiberglass
Max. Heat Rating
248 Degrees F
Conductive
No
Satra Slip Test Results- Dairy Tile Wet
0.49
Oil Resisting Sole
Yes
ASTM Footwear Class
F2413-11 I/75 C/75 SD
Standards
ASTM F2412-11, ASTM F2413-11, CAN/CSA-Z195-14
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Metatarsal System
No
Safety Criteria
Alloy Toe, Better Slip-Resistance, Chemical-Resistant Sole, Flat Heel, Non-Marking Sole, Non-Marking Upper, Oil-Resistant Sole, Static Dissipative (SD)
Upper Color
Black
Slip Resistant
Yes
Metatarsal Guard Style
None
Heel Style
Flat Heel
Series
A1B7F001
Non-Marking Upper
Yes
Heat Resistant
No
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 0.51, Dairy Tile (Wet): 0.49
Style Family
Athletic Shoe
Heel Definition
Flat Heel
Maximum Heat Rating
248 Degrees F
CSA Standards Met
Grade 1 Protective Toecap, No Puncture-Resistant Sole
Construction
Cemented
Closure
Lace Up
Toe Cap Material
Alloy
Insole Technology
Removable
Upper Material (PRINT)
Nylon
Chemical-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
Maximum Heat Rating (PRINT)
248 Degrees F
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Metal Chip-Resisting Sole (PRINT)
No
Liner Material (PRINT)
Mesh
Gender (PRINT)
Women's
Ninety-Degree Heel (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Midsole Material (PRINT)
Polyurethane
Outsole Material (PRINT)
Polyurethane
Shank Material (PRINT)
Fiberglass
Metatarsal Guard (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
All-Leather Upper
No
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
No
Puncture-Resistant Sole
No
Chemical-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 10)
Ninety-Degree Heel
No
Manufacturer-Suggested Sole Slip Rating
Better
Includes Metatarsal Guard
No
Chain Saw Cut-Resistant
No
Includes Shank
Yes

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width W, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 8 1/2, Static Dissipative Yes, Style Number A1B7F

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.