This item is Discontinued.

Timberland Pro Men's Chelsea Boot, Black, 5, TB0A2P3R001 TB0A2P3R001

This item is Discontinued.

Timberland Pro

Men's Chelsea Boot, Black, 5, TB0A2P3R001 (Discontinued)

Mfr # TB0A2P3R001
Zoro # G609984500
UPC # 196012361670
Country of Origin Cambodia
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
TB0A2P3R001
Zoro #
G609984500
UPC #
196012361670
Country of Origin
Cambodia
Item
Chelsea Boot
Gender
Men's
Color
Black
Style Number
TB0A2P3R001
Waterproof
Yes
Oil-Resisting Sole (PRINT)
Yes
Midsole Material (PRINT)
Polyurethane
Upper Material (PRINT)
Leather
Insole Material (PRINT)
Polyurethane
Outsole Material
TPU
Midsole Material
Polyurethane
Non Metallic Upper
Yes
Chemical Resisting Sole
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Insole Material
Polyurethane
Construction
Direct Attached
Static Dissipative
No
Metatarsal Guard
No
Upper Material
Leather
Closure
Slip On
Gender (PRINT)
Men's
Conductive
No
Metatarsal Guard (PRINT)
No
Chemical-Resisting Sole (PRINT)
Yes
Oil Resisting Sole
Yes
Puncture Resistant Insole
No
Non-Marking Sole
Yes
Insulated
No
Shank Material
Fiberglass
Toe Cap Material
Composite
Wide Toe Cap
No
Metal Chip Resisting Sole
Yes
Manufacturers Suggested Sole Slip Rating
Best
Puncture-Resistant Sole (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Metal Chip-Resisting Sole (PRINT)
Yes
Toe Shape
Round
Completely Non Metallic
Yes
Liner Material (PRINT)
Mesh
Liner Material
Mesh
Electrical Hazard Rated
Yes
Maximum Heat Rating (PRINT)
248 Degrees F
Style Family
Chelsea Boot
Heel Definition
Defined Heel
For Outdoor Traction
Yes
CSA Standards Met
Electrical Shock Protection, Grade 1 Protective Toecap
Insole Technology
Anti-Fatigue
Shank Material (PRINT)
Fiberglass
Outsole Material (PRINT)
TPU
All-Leather Upper
Yes
Oil-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Maximum Heat Rating
248 Degrees F
Manufacturer-Suggested Sole Slip Rating
Best
Chemical-Resisting Sole
Yes
Puncture-Resistant Sole
No
Metal Chip-Resisting Sole
Yes
Footwear Style
Chelsea Boot
Includes Metatarsal Guard
No
Toe Type
Safety-Toe
Wire Color
Black

Dimensions

Size
5
Width
M
Size (PRINT)
5

Description

Chelsea Boot, Style Family Chelsea Boot, Metatarsal Guard No, ASTM Standards Met Compression (C), Electrical Hazard (EH), Impact (I), Closure Slip On, Chemical Resisting Sole Yes, Color Black, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 5, Static Dissipative No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.