This item is Discontinued.

Timberland Pro Men's Composite Toe Chelsea Boot, Black, 10 1/2, W, TB0A2P3R001 TB0A2P3R001

This item is Discontinued.

Timberland Pro

Men's Composite Toe Chelsea Boot, Black, 10 1/2, W, TB0A2P3R001 (Discontinued)

Mfr # TB0A2P3R001
Zoro # G509984457
UPC # 196009175655
Country of Origin Cambodia
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
TB0A2P3R001
Zoro #
G509984457
UPC #
196009175655
Country of Origin
Cambodia
Item
Chelsea Boot
Toe Type
Composite
Gender
Men's
Color
Black
Style Number
TB0A2P3R001
Waterproof
Yes
Liner Material
Mesh
Manufacturers Suggested Sole Slip Rating
Best
Midsole Material
Polyurethane
For Outdoor Traction
Yes
Insole Technology
Anti-Fatigue
Puncture Resistant Insole
No
Metatarsal Guard (PRINT)
No
Maximum Heat Rating (PRINT)
248 Degrees F
Static Dissipative
No
Metatarsal Guard
No
Non Metallic Upper
Yes
Insulated
No
Metal Chip Resisting Sole
Yes
Completely Non Metallic
Yes
Liner Material (PRINT)
Mesh
Upper Material (PRINT)
Leather
Toe Shape
Round
Electrical Hazard Rated
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Outsole Material
TPU
Chemical Resisting Sole
Yes
Insole Material (PRINT)
Polyurethane
Conductive
No
Wide Toe Cap
No
Heel Definition
Defined Heel
Upper Material
Leather
Outsole Material (PRINT)
TPU
Shank Material
Fiberglass
Construction
Direct Attached
Closure
Slip On
Oil-Resisting Sole (PRINT)
Yes
Shank Material (PRINT)
Fiberglass
Non-Marking Sole
Yes
Toe Cap Material
Composite
CSA Standards Met
Electrical Shock Protection, Grade 1 Protective Toecap
Insole Material
Polyurethane
Oil Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Midsole Material (PRINT)
Polyurethane
Style Family
Chelsea Boot
Chemical-Resisting Sole (PRINT)
Yes
Metal Chip-Resisting Sole (PRINT)
Yes
Gender (PRINT)
Men's
Puncture-Resistant Sole (PRINT)
No
All-Leather Upper
Yes
Chemical-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Manufacturer-Suggested Sole Slip Rating
Best
Metal Chip-Resisting Sole
Yes
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No
Maximum Heat Rating
248 Degrees F
Includes Metatarsal Guard
No
Footwear Style
Chelsea Boot
Wire Color
Black

Dimensions

Size
10 1/2
Footwear Width
W
Width
W
Size (PRINT)
10 1/2

Description

Chelsea Boot, Style Family Chelsea Boot, Metatarsal Guard No, ASTM Standards Met Compression (C), Electrical Hazard (EH), Impact (I), Closure Slip On, Chemical Resisting Sole Yes, Color Black, Width W, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 10 1/2

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.