This item is Discontinued.

Timberland Pro Men's Chelsea Boot, Black, 14, TB0A2P3R001 TB0A2P3R001

This item is Discontinued.

Timberland Pro

Men's Chelsea Boot, Black, 14, TB0A2P3R001 (Discontinued)

Mfr # TB0A2P3R001
Zoro # G809984188
UPC # 196009175976
Country of Origin Cambodia
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
TB0A2P3R001
Zoro #
G809984188
UPC #
196009175976
Country of Origin
Cambodia
Item
Chelsea Boot
Gender
Men's
Color
Black
Style Number
TB0A2P3R001
Waterproof
Yes
Non-Marking Sole
Yes
Upper Material (PRINT)
Leather
Metal Chip-Resisting Sole (PRINT)
Yes
Closure
Slip On
Shank Material
Fiberglass
Chemical-Resisting Sole (PRINT)
Yes
Insole Technology
Anti-Fatigue
Toe Cap Material
Composite
Oil-Resisting Sole (PRINT)
Yes
Metatarsal Guard
No
Insole Material
Polyurethane
Static Dissipative
No
Upper Material
Leather
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Conductive
No
Electrical Hazard Rated
Yes
Gender (PRINT)
Men's
Heel Definition
Defined Heel
Construction
Direct Attached
Metal Chip Resisting Sole
Yes
For Outdoor Traction
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Shank Material (PRINT)
Fiberglass
Outsole Material
TPU
Insole Material (PRINT)
Polyurethane
Liner Material (PRINT)
Mesh
Puncture-Resistant Sole (PRINT)
No
Liner Material
Mesh
Midsole Material
Polyurethane
Metatarsal Guard (PRINT)
No
Oil Resisting Sole
Yes
Puncture Resistant Insole
No
Outsole Material (PRINT)
TPU
Completely Non Metallic
Yes
Midsole Material (PRINT)
Polyurethane
Wide Toe Cap
No
Manufacturers Suggested Sole Slip Rating
Best
CSA Standards Met
Electrical Shock Protection, Grade 1 Protective Toecap
Insulated
No
Non Metallic Upper
Yes
Style Family
Chelsea Boot
Toe Shape
Round
Maximum Heat Rating (PRINT)
248 Degrees F
Chemical Resisting Sole
Yes
All-Leather Upper
Yes
Puncture-Resistant Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Metal Chip-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
Oil-Resisting Sole
Yes
Maximum Heat Rating
248 Degrees F
Manufacturer-Suggested Sole Slip Rating
Best
Footwear Style
Chelsea Boot
Includes Metatarsal Guard
No
Toe Type
Safety-Toe
Wire Color
Black

Dimensions

Size
14
Size (PRINT)
14
Width
W

Description

Chelsea Boot, Style Family Chelsea Boot, Metatarsal Guard No, ASTM Standards Met Compression (C), Electrical Hazard (EH), Impact (I), Closure Slip On, Chemical Resisting Sole Yes, Color Black, Width W, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 14, Static Dissipative No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.