This item is Discontinued.

Timberland Pro Men's Composite Toe Chelsea Boot, Black, 6 1/2, W, TB0A2P3R001 TB0A2P3R001

This item is Discontinued.

Timberland Pro

Men's Composite Toe Chelsea Boot, Black, 6 1/2, W, TB0A2P3R001 (Discontinued)

Mfr # TB0A2P3R001
Zoro # G409984601
UPC # 196012361755
Country of Origin Cambodia
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
TB0A2P3R001
Zoro #
G409984601
UPC #
196012361755
Country of Origin
Cambodia
Item
Chelsea Boot
Toe Type
Composite
Gender
Men's
Color
Black
Style Number
TB0A2P3R001
Waterproof
Yes
Outsole Material
TPU
Oil-Resisting Sole (PRINT)
Yes
Insulated
No
Shank Material (PRINT)
Fiberglass
Chemical Resisting Sole
Yes
Midsole Material
Polyurethane
Metal Chip Resisting Sole
Yes
Chemical-Resisting Sole (PRINT)
Yes
Metatarsal Guard (PRINT)
No
Shank Material
Fiberglass
Non Metallic Upper
Yes
Upper Material
Leather
Completely Non Metallic
Yes
Toe Cap Material
Composite
Oil Resisting Sole
Yes
Construction
Direct Attached
Toe Shape
Round
Insole Material (PRINT)
Polyurethane
Puncture Resistant Insole
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
For Outdoor Traction
Yes
Insole Material
Polyurethane
Maximum Heat Rating (PRINT)
248 Degrees F
Style Family
Chelsea Boot
Electrical Hazard Rated
Yes
Closure
Slip On
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Static Dissipative
No
Metatarsal Guard
No
Manufacturers Suggested Sole Slip Rating
Best
Midsole Material (PRINT)
Polyurethane
Wide Toe Cap
No
Non-Marking Sole
Yes
Conductive
No
Liner Material (PRINT)
Mesh
Metal Chip-Resisting Sole (PRINT)
Yes
Liner Material
Mesh
Heel Definition
Defined Heel
Puncture-Resistant Sole (PRINT)
No
CSA Standards Met
Electrical Shock Protection, Grade 1 Protective Toecap
Outsole Material (PRINT)
TPU
Gender (PRINT)
Men's
Insole Technology
Anti-Fatigue
Upper Material (PRINT)
Leather
All-Leather Upper
Yes
Chemical-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Oil-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Maximum Heat Rating
248 Degrees F
Metal Chip-Resisting Sole
Yes
Puncture-Resistant Sole
No
Footwear Style
Chelsea Boot
Includes Metatarsal Guard
No
Wire Color
Black

Dimensions

Size
6 1/2
Footwear Width
W
Width
W
Size (PRINT)
6 1/2

Description

Chelsea Boot, Style Family Chelsea Boot, Metatarsal Guard No, ASTM Standards Met Compression (C), Electrical Hazard (EH), Impact (I), Closure Slip On, Chemical Resisting Sole Yes, Color Black, Width W, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 6 1/2

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.