This item is Discontinued.

Timberland Pro Men's 6 in Composite Toe 6-Inch Work Boot, Black, 10, W, A1KBW TB0A1KBW001

This item is Discontinued.

Timberland Pro

Men's 6 in Composite Toe 6-Inch Work Boot, Black, 10, W, A1KBW (Discontinued)

Mfr # TB0A1KBW001
Zoro # G3744393
UPC # 191478406606
Country of Origin Bangladesh
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
TB0A1KBW001
Zoro #
G3744393
UPC #
191478406606
Country of Origin
Bangladesh

Dimensions

Size
10
Width
W
Footwear Width
W
Height
6 in
Heel Height
1/2 in
Overall Height
6 in
Size (PRINT)
10

Details

Item
6-Inch Work Boot
Toe Type
Composite
Gender
Men's
Color
Black
Style Number
A1KBW
Upper Boot Material
Leather/Fabric
Waterproof
Yes
Chain Saw Cut Resistant
No
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Liner Material
Mesh
Non Metallic Upper
Yes
Electrical Hazard Rated
Yes
Insulation Type
None
Shank Material
Nylon
Metatarsal System
No
Conductive
No
Metal Chip Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Wet
0.75
Waterproof Type
Bloodborne Pathogen, Breathable Membrane
Toe Shape
Round
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Puncture Resistant Insole
No
For Outdoor Traction
No
Completely Non Metallic
Yes
Static Dissipative
No
Oil Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Dry
1.03
Last Number or Name
Ridgework
Wide Toe Cap
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Chemical Resisting Sole
Yes
Upper Material
Fabric, Leather
Manufacturers Suggested Sole Slip Rating
Best
Removable Insole
Yes
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Footwear Shank Type
Nylon
Metatarsal Guard
No
Predominant Footwear Color
Black
Insole System
Dynamic Anti-Fatigue Technology Footbed
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Electrical Hazard (EH), Metal Chip-Resistant Sole, Non-Marking Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Waterproof
Insulated
No
Non-Marking Sole
Yes
CSA Footwear Standard
Not Specified
Footwear Closure Type
Lace Up
Footwear Construction Type
Cemented EVA Midsole/Rubber Outsole
Upper Material Description
Full Grain Leather with Ever-Guard(TM) Leather
Outsole Material
Rubber
Max. Heat Rating
572 Degrees F
ASTM Footwear Class
F2413-11 M I/75 C/75 EH
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Footwear Style
Mid-Cut Work Boot
Ninety Degree Heel
No
Satra Slip Test Results- Dairy Tile Oily Wet
0.89
Footwear Sole Pattern
Pro Rubber Flex with ISN
Midsole Material
EVA
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 1.00, Dairy Tile (Oily/Wet): 0.89, Dairy Tile (Wet): 0.75
Construction
Cemented
Liner Technology
Moisture Wicking
Style Family
6-Inch Work Boot
Closure
Lace Up
Maximum Heat Rating
572 Degrees F
Insole Technology
Anti-Fatigue
Toe Cap Material
Composite
Midsole Technology
Dual Density
Gender (PRINT)
Men's
Liner Material (PRINT)
Moisture Wicking Mesh
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Upper Material (PRINT)
Fabric, Leather
Oil-Resisting Sole (PRINT)
Yes
Metal Chip-Resisting Sole (PRINT)
Yes
Ninety-Degree Heel (PRINT)
No
Metatarsal Guard (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
Midsole Technology (PRINT)
Dual Density
Maximum Heat Rating (PRINT)
572 Degrees F
Outsole Material (PRINT)
Rubber
Shank Material (PRINT)
Nylon
Midsole Material (PRINT)
EVA
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Chemical-Resisting Sole (PRINT)
Yes
All-Leather Upper
No
Chemical-Resisting Sole
Yes
Puncture-Resistant Sole
No
Oil-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Manufacturer-Suggested Sole Slip Rating
Best
Metal Chip-Resisting Sole
Yes
Ninety-Degree Heel
No
Includes Metatarsal Guard
No
Chain Saw Cut-Resistant
No
Includes Shank
Yes

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width W, Gender Men's, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 10, Static Dissipative No, Style Number A1KBW, Toe Cap Material Composite

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.