This item is Discontinued.

Timberland Pro Men's 6 in Composite Toe 6-Inch Work Boot, Black, 12, M, A1KBW TB0A1KBW001

This item is Discontinued.

Timberland Pro

Men's 6 in Composite Toe 6-Inch Work Boot, Black, 12, M, A1KBW (Discontinued)

Mfr # TB0A1KBW001
Zoro # G3743739
UPC # 191478405685
Country of Origin Bangladesh
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
TB0A1KBW001
Zoro #
G3743739
UPC #
191478405685
Country of Origin
Bangladesh

Dimensions

Size
12
Width
M
Footwear Width
M
Height
6 in
Heel Height
1/2 in
Overall Height
6 in
Size (PRINT)
12

Details

Item
6-Inch Work Boot
Toe Type
Composite
Gender
Men's
Color
Black
Style Number
A1KBW
Upper Boot Material
Leather/Fabric
Waterproof
Yes
Midsole Material
EVA
Liner Material
Mesh
Upper Material Description
Full Grain Leather with Ever-Guard(TM) Leather
Last Number or Name
Ridgework
Footwear Shank Type
Nylon
Max. Heat Rating
572 Degrees F
For Outdoor Traction
No
ASTM Footwear Class
F2413-11 M I/75 C/75 EH
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Footwear Sole Pattern
Pro Rubber Flex with ISN
Chain Saw Cut Resistant
No
Toe Shape
Round
Upper Material
Fabric, Leather
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Waterproof Type
Bloodborne Pathogen, Breathable Membrane
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Insole System
Dynamic Anti-Fatigue Technology Footbed
Footwear Style
Mid-Cut Work Boot
Non Metallic Upper
Yes
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Completely Non Metallic
Yes
Outsole Material
Rubber
Puncture Resistant Insole
No
Satra Slip Test Results- Dairy Tile Dry
1.03
Satra Slip Test Results- Dairy Tile Oily Wet
0.89
Metatarsal System
No
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Electrical Hazard (EH), Metal Chip-Resistant Sole, Non-Marking Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Waterproof
Manufacturers Suggested Sole Slip Rating
Best
Insulation Type
None
Static Dissipative
No
Removable Insole
Yes
Electrical Hazard Rated
Yes
Non-Marking Sole
Yes
Satra Slip Test Results- Dairy Tile Oily
Not Tested
CSA Footwear Standard
Not Specified
Predominant Footwear Color
Black
Satra Slip Test Results- Dairy Tile Wet
0.75
Oil Resisting Sole
Yes
Insulated
No
Chemical Resisting Sole
Yes
Wide Toe Cap
No
Conductive
No
Shank Material
Nylon
Ninety Degree Heel
No
Footwear Closure Type
Lace Up
Footwear Construction Type
Cemented EVA Midsole/Rubber Outsole
Metal Chip Resisting Sole
Yes
Metatarsal Guard
No
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 1.00, Dairy Tile (Oily/Wet): 0.89, Dairy Tile (Wet): 0.75
Construction
Cemented
Midsole Technology
Dual Density
Closure
Lace Up
Insole Technology
Anti-Fatigue
Style Family
6-Inch Work Boot
Toe Cap Material
Composite
Liner Technology
Moisture Wicking
Maximum Heat Rating
572 Degrees F
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Liner Material (PRINT)
Moisture Wicking Mesh
Shank Material (PRINT)
Nylon
Metatarsal Guard (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
Yes
Ninety-Degree Heel (PRINT)
No
Gender (PRINT)
Men's
Midsole Technology (PRINT)
Dual Density
Midsole Material (PRINT)
EVA
Upper Material (PRINT)
Fabric, Leather
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Puncture-Resistant Sole (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Maximum Heat Rating (PRINT)
572 Degrees F
Outsole Material (PRINT)
Rubber
Chemical-Resisting Sole (PRINT)
Yes
All-Leather Upper
No
Ninety-Degree Heel
No
Manufacturer-Suggested Sole Slip Rating
Best
Puncture-Resistant Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
Chain Saw Cut-Resistant
No
Includes Shank
Yes
Includes Metatarsal Guard
No

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width M, Gender Men's, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 12, Static Dissipative No, Style Number A1KBW, Toe Cap Material Composite

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.