This item is Discontinued.

Timberland Pro Men's 6 in Composite Toe 6-Inch Work Boot, Black, 15, W, A1KBW TB0A1KBW001

This item is Discontinued.

Timberland Pro

Men's 6 in Composite Toe 6-Inch Work Boot, Black, 15, W, A1KBW (Discontinued)

Mfr # TB0A1KBW001
Zoro # G3745154
UPC # 191478405920
Country of Origin Bangladesh
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
TB0A1KBW001
Zoro #
G3745154
UPC #
191478405920
Country of Origin
Bangladesh

Dimensions

Size
15
Width
W
Footwear Width
W
Height
6 in
Heel Height
1/2 in
Footwear Size
15
Overall Height
6 in
Size (PRINT)
15

Details

Item
6-Inch Work Boot
Toe Type
Safety-Toe
Gender
Men's
Color
Black
Style Number
A1KBW
Upper Boot Material
Leather/Fabric
Waterproof
Yes
Removable Insole
Yes
Footwear Sole Pattern
Pro Rubber Flex with ISN
Ninety Degree Heel
No
Liner Material
Mesh
Footwear Style
Mid-Cut Work Boot
Metatarsal System
No
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Wide Toe Cap
No
Non-Marking Sole
Yes
Outsole Material
Rubber
Non Metallic Upper
Yes
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Electrical Hazard (EH), Metal Chip-Resistant Sole, Non-Marking Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Waterproof
Puncture Resistant Insole
No
For Outdoor Traction
No
Footwear Closure Type
Lace Up
Insulated
No
Insulation Type
None
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Satra Slip Test Results- Dairy Tile Oily Wet
0.87
CSA Footwear Standard
Not Specified
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Upper Material Description
Full Grain Leather with Ever-Guard(TM) Leather
Chemical Resisting Sole
Yes
Shank Material
Nylon
Toe Shape
Round
Footwear Shank Type
Nylon
Upper Material
Fabric, Leather
Static Dissipative
No
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Last Number or Name
Ridgework
Midsole Material
EVA
Metal Chip Resisting Sole
Yes
ASTM Footwear Class
F2413-11 M I/75 C/75 EH
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Insole System
Dynamic Anti-Fatigue Technology Footbed
Predominant Footwear Color
Black
Satra Slip Test Results- Dairy Tile Wet
0.75
Oil Resisting Sole
Yes
Completely Non Metallic
Yes
Metatarsal Guard
No
Manufacturers Suggested Sole Slip Rating
Best
Satra Slip Test Results- Dairy Tile Dry
1.03
Conductive
No
Footwear Construction Type
Cemented EVA Midsole/Rubber Outsole
Electrical Hazard Rated
Yes
Max. Heat Rating
572 Degrees F
Chain Saw Cut Resistant
No
Waterproof Type
Bloodborne Pathogen, Breathable Membrane
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 1.00, Dairy Tile (Oily/Wet): 0.87, Dairy Tile (Wet): 0.75
Toe Cap Material
Composite
Closure
Lace Up
Construction
Cemented
Style Family
6-Inch Work Boot
Liner Technology
Moisture Wicking
Insole Technology
Anti-Fatigue
Midsole Technology
Dual Density
Maximum Heat Rating
572 Degrees F
Maximum Heat Rating (PRINT)
572 Degrees F
Metal Chip-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
Midsole Technology (PRINT)
Dual Density
Ninety-Degree Heel (PRINT)
No
Chemical-Resisting Sole (PRINT)
Yes
Liner Material (PRINT)
Moisture Wicking Mesh
Upper Material (PRINT)
Fabric, Leather
Outsole Material (PRINT)
Rubber
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Oil-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Gender (PRINT)
Men's
Midsole Material (PRINT)
EVA
Shank Material (PRINT)
Nylon
Metatarsal Guard (PRINT)
No
All-Leather Upper
No
Puncture-Resistant Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Manufacturer-Suggested Sole Slip Rating
Best
Chemical-Resisting Sole
Yes
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes
Ninety-Degree Heel
No
Includes Shank
Yes
Includes Metatarsal Guard
No
Chain Saw Cut-Resistant
No

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width W, Gender Men's, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 15, Static Dissipative No, Style Number A1KBW, Toe Cap Material Composite

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.