This item is Discontinued.

Timberland Pro Men's 6 in Composite Toe 6-Inch Work Boot, Black, 9 1/2, M, A1KBW TB0A1KBW001

This item is Discontinued.

Timberland Pro

Men's 6 in Composite Toe 6-Inch Work Boot, Black, 9 1/2, M, A1KBW (Discontinued)

Mfr # TB0A1KBW001
Zoro # G3738741
UPC # 191478405289
Country of Origin Bangladesh
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
TB0A1KBW001
Zoro #
G3738741
UPC #
191478405289
Country of Origin
Bangladesh

Dimensions

Size
9 1/2
Width
M
Footwear Width
M
Height
6 in
Heel Height
1/2 in
Size (PRINT)
9 1/2
Overall Height
6 in

Details

Item
6-Inch Work Boot
Toe Type
Composite
Gender
Men's
Color
Black
Style Number
A1KBW
Upper Boot Material
Leather/Fabric
Waterproof
Yes
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Electrical Hazard Rated
Yes
Toe Shape
Round
Ninety Degree Heel
No
Chemical Resisting Sole
Yes
Upper Material Description
Full Grain Leather with Ever-Guard(TM) Leather
Satra Slip Test Results- Dairy Tile Dry
1.03
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Waterproof Type
Bloodborne Pathogen, Breathable Membrane
Footwear Style
Mid-Cut Work Boot
Metatarsal Guard
No
Insole System
Dynamic Anti-Fatigue Technology Footbed
Midsole Material
EVA
Insulated
No
Predominant Footwear Color
Black
Oil Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
For Outdoor Traction
No
Static Dissipative
No
Removable Insole
Yes
Satra Slip Test Results- Dairy Tile Wet
0.75
Non-Marking Sole
Yes
Max. Heat Rating
572 Degrees F
ASTM Footwear Class
F2413-11 M I/75 C/75 EH
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Wide Toe Cap
No
Footwear Shank Type
Nylon
Metatarsal System
No
Footwear Construction Type
Cemented EVA Midsole/Rubber Outsole
Conductive
No
Footwear Sole Pattern
Pro Rubber Flex with ISN
Metal Chip Resisting Sole
Yes
Outsole Material
Rubber
CSA Footwear Standard
Not Specified
Liner Material
Mesh
Insulation Type
None
Chain Saw Cut Resistant
No
Non Metallic Upper
Yes
Shank Material
Nylon
Satra Slip Test Results- Dairy Tile Oily Wet
0.89
Upper Material
Fabric, Leather
Last Number or Name
Ridgework
Footwear Closure Type
Lace Up
Puncture Resistant Insole
No
Completely Non Metallic
Yes
Manufacturers Suggested Sole Slip Rating
Best
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Electrical Hazard (EH), Metal Chip-Resistant Sole, Non-Marking Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Waterproof
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 1.00, Dairy Tile (Oily/Wet): 0.89, Dairy Tile (Wet): 0.75
Construction
Cemented
Midsole Technology
Dual Density
Liner Technology
Moisture Wicking
Style Family
6-Inch Work Boot
Closure
Lace Up
Insole Technology
Anti-Fatigue
Toe Cap Material
Composite
Maximum Heat Rating
572 Degrees F
Outsole Material (PRINT)
Rubber
Puncture-Resistant Sole (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Upper Material (PRINT)
Fabric, Leather
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Maximum Heat Rating (PRINT)
572 Degrees F
Metal Chip-Resisting Sole (PRINT)
Yes
Oil-Resisting Sole (PRINT)
Yes
Chemical-Resisting Sole (PRINT)
Yes
Metatarsal Guard (PRINT)
No
Midsole Technology (PRINT)
Dual Density
Midsole Material (PRINT)
EVA
Gender (PRINT)
Men's
Shank Material (PRINT)
Nylon
Ninety-Degree Heel (PRINT)
No
Liner Material (PRINT)
Moisture Wicking Mesh
All-Leather Upper
No
Chemical-Resisting Sole
Yes
Puncture-Resistant Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Ninety-Degree Heel
No
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Chain Saw Cut-Resistant
No
Includes Metatarsal Guard
No
Includes Shank
Yes

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width M, Gender Men's, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 9 1/2, Static Dissipative No, Style Number A1KBW

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.