This item is Discontinued.

Timberland Pro Men's 6-Inch Work Boot, 10 M, Steel Toe, 6 in H, Brown, 38021 TB038021242

This item is Discontinued.

Timberland Pro

Men's 6-Inch Work Boot, 10 M, Steel Toe, 6 in H, Brown, 38021 (Discontinued)

Mfr # TB038021242
Zoro # G9106641
UPC # 829032973829
Country of Origin Dominican Republic
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
TB038021242
Zoro #
G9106641
UPC #
829032973829
Country of Origin
Dominican Republic
Item
6-Inch Work Boot
Color
Brown
Gender
Men's
Waterproof
Yes
Style Number
38021
Upper Material
Leather
Toe Type
Safety-Toe
Outsole Material
Rubber
Insole System
Open Cell PU w/Agion Bactericide
Footwear Sole Pattern
Lug
Footwear Style
Mid-Cut Work Boot
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Waterproof Type
Seam Sealed
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Upper Boot Material
All Leather
Insulation Type
Thermolite(R)
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Standards
ASTM F2412-11, ASTM F2413-11
Upper Material Description
Wheat Nubuck Leather
Max. Heat Rating
570 Degrees F
Static Dissipative
No
Conductive
No
Chain Saw Cut Resistant
No
Footwear Shank Type
Nylon
Predominant Footwear Color
Brown
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Chemical Resisting Sole
Yes
Oil Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Electrical Hazard Rated
Yes
Footwear Construction Type
Direct Attached WP Seam Sealed
Removable Insole
No
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Manufacturers Suggested Sole Slip Rating
Better
Completely Non Metallic
No
Non Metallic Upper
No
Liner Material
Mesh
Puncture Resistant Insole
No
Metal Chip Resisting Sole
Yes
Metatarsal Guard
No
Last Number or Name
Direct Attach
Ninety Degree Heel
Yes
Satra Slip Test Results- Dairy Tile Dry
0.82
Footwear Closure Type
Lace Up
Wide Toe Cap
No
Non-Marking Sole
No
Insulation Weight
200 g
Satra Slip Test Results- Dairy Tile Wet
0.64
Midsole Material
EVA
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Insulated
Yes
Shank Material
Nylon
CSA Footwear Standard
Grade 1 Toecap, No Puncture Protection
Resists
Abrasions, Oils, Slips
Safety Criteria
Better Slip-Resistance, Chemical-Resistant Sole, Cold-Insulated, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Oil-Resistant Sole, Steel Toe, Waterproof
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 0.82, Dairy Tile (Wet): 0.64
Metatarsal Guard Style
None
Upper Color
Brown
Heat Resistant
No
Non-Marking Upper
No
Slip Resistant
Yes
Heel Style
Defined Heel
Series
38021
CSA Standards Met
Grade 1 Protective Toecap, No Puncture-Resistant Sole
Style Family
6-Inch Work Boot
Insulation Technology
Thermolite(R)
Closure
Lace Up
All-Leather Upper
Yes
Toe Cap Material
Steel
Construction
Direct Attached
Insole Technology
Agion Bactericide
Maximum Heat Rating
570 Degrees F
Liner Technology
Antimicrobial
Heel Definition
Defined Heel
Insole Material
Polyurethane
Insulation Weight (PRINT)
200 g
Chemical-Resisting Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Metal Chip-Resisting Sole (PRINT)
Yes
Maximum Heat Rating (PRINT)
570 Degrees F
Oil-Resisting Sole (PRINT)
Yes
Metatarsal Guard (PRINT)
No
Outsole Material (PRINT)
Rubber
Shank Material (PRINT)
Nylon
Midsole Material (PRINT)
EVA
Ninety-Degree Heel (PRINT)
Yes
Insole Material (PRINT)
Polyurethane
Puncture-Resistant Sole (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Upper Material (PRINT)
Leather
Liner Material (PRINT)
Mesh with antimicrobial treatment
Gender (PRINT)
Men's
Chemical-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Better
Oil-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Puncture-Resistant Sole
No
Ninety-Degree Heel
Yes
Includes Metatarsal Guard
No
Chain Saw Cut-Resistant
No
Includes Shank
Yes
Wire Color
Brown

Dimensions

Size
10
Width
M
Height
6 in
Footwear Width
M
Heel Height
3/4 in
Size (PRINT)
10
Overall Height
6 in

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Brown, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 10, Static Dissipative No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.