This item is Discontinued.

Timberland Pro Men's 6-Inch Work Boot, 11 1/2 M, Steel Toe, 6 in H, Brown, 38021 TB038021242

This item is Discontinued.

Timberland Pro

Men's 6-Inch Work Boot, 11 1/2 M, Steel Toe, 6 in H, Brown, 38021 (Discontinued)

Mfr # TB038021242
Zoro # G9023761
UPC # 829032973850
Country of Origin Dominican Republic
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
TB038021242
Zoro #
G9023761
UPC #
829032973850
Country of Origin
Dominican Republic
Item
6-Inch Work Boot
Color
Brown
Gender
Men's
Waterproof
Yes
Style Number
38021
Upper Material
Leather
Toe Type
Safety-Toe
Outsole Material
Rubber
Standards
ASTM F2412-11, ASTM F2413-11
Puncture Resistant Insole
No
Metal Chip Resisting Sole
Yes
Footwear Closure Type
Lace Up
Footwear Shank Type
Nylon
Insole System
Open Cell PU w/Agion Bactericide
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Shank Material
Nylon
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Max. Heat Rating
570 Degrees F
Non Metallic Upper
No
Last Number or Name
Direct Attach
Satra Slip Test Results- Dairy Tile Dry
0.82
Midsole Material
EVA
Insulated
Yes
Footwear Sole Pattern
Lug
Chain Saw Cut Resistant
No
Oil Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Satra Slip Test Results- Dairy Tile Wet
0.64
Completely Non Metallic
No
Insulation Weight
200 g
Conductive
No
Static Dissipative
No
Removable Insole
No
Footwear Style
Mid-Cut Work Boot
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Manufacturers Suggested Sole Slip Rating
Better
Predominant Footwear Color
Brown
Footwear Construction Type
Direct Attached WP Seam Sealed
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Metatarsal Guard
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Liner Material
Mesh
Wide Toe Cap
No
Upper Material Description
Wheat Nubuck Leather
Insulation Type
Thermolite(R)
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Upper Boot Material
All Leather
Non-Marking Sole
No
Ninety Degree Heel
Yes
Chemical Resisting Sole
Yes
Electrical Hazard Rated
Yes
Waterproof Type
Seam Sealed
CSA Footwear Standard
Grade 1 Toecap, No Puncture Protection
Resists
Abrasions, Oils, Slips
Safety Criteria
Better Slip-Resistance, Chemical-Resistant Sole, Cold-Insulated, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Oil-Resistant Sole, Steel Toe, Waterproof
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 0.82, Dairy Tile (Wet): 0.64
Slip Resistant
Yes
Series
38021
Non-Marking Upper
No
Upper Color
Brown
Metatarsal Guard Style
None
Heel Style
Defined Heel
Heat Resistant
No
Maximum Heat Rating
570 Degrees F
Construction
Direct Attached
Liner Technology
Antimicrobial
Insole Technology
Agion Bactericide
Closure
Lace Up
Style Family
6-Inch Work Boot
All-Leather Upper
Yes
Insulation Technology
Thermolite(R)
Toe Cap Material
Steel
CSA Standards Met
Grade 1 Protective Toecap, No Puncture-Resistant Sole
Insole Material
Polyurethane
Heel Definition
Defined Heel
Ninety-Degree Heel (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
Chemical-Resisting Sole (PRINT)
Yes
Metal Chip-Resisting Sole (PRINT)
Yes
Liner Material (PRINT)
Mesh with antimicrobial treatment
Insulation Weight (PRINT)
200 g
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Maximum Heat Rating (PRINT)
570 Degrees F
Insole Material (PRINT)
Polyurethane
Shank Material (PRINT)
Nylon
Midsole Material (PRINT)
EVA
Metatarsal Guard (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Outsole Material (PRINT)
Rubber
Upper Material (PRINT)
Leather
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Gender (PRINT)
Men's
Chemical-Resisting Sole
Yes
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes
Puncture-Resistant Sole
No
Ninety-Degree Heel
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Manufacturer-Suggested Sole Slip Rating
Better
Includes Shank
Yes
Chain Saw Cut-Resistant
No
Includes Metatarsal Guard
No
Wire Color
Brown

Dimensions

Size
11 1/2
Width
M
Height
6 in
Heel Height
3/4 in
Footwear Width
M
Size (PRINT)
11 1/2
Overall Height
6 in

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Brown, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 11 1/2, Static Dissipative No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.