This item is Discontinued.

Timberland Pro Men's 6-Inch Work Boot, 14 M, Steel Toe, 6 in H, After Dark, 26038 TB026038001

This item is Discontinued.

Timberland Pro

Men's 6-Inch Work Boot, 14 M, Steel Toe, 6 in H, After Dark, 26038 (Discontinued)

Mfr # TB026038001
Zoro # G9106501
UPC # 822342141438
Country of Origin Dominican Republic
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
TB026038001
Zoro #
G9106501
UPC #
822342141438
Country of Origin
Dominican Republic
Item
6-Inch Work Boot
Color
After Dark
Gender
Men's
Waterproof
Yes
Style Number
26038
Upper Material
Leather
Toe Type
Safety-Toe
Outsole Material
Rubber
Metatarsal Guard
No
Ninety Degree Heel
Yes
Standards
ASTM F2412-11, ASTM F2413-11
Removable Insole
No
Wide Toe Cap
No
Midsole Material
EVA
Shank Material
Nylon
Non-Marking Sole
No
Waterproof Type
Seam Sealed
Static Dissipative
No
Footwear Closure Type
Lace Up
Insulated
Yes
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Electrical Hazard Rated
Yes
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Liner Material
Mesh
Metal Chip Resisting Sole
Yes
Last Number or Name
Direct Attach
Satra Slip Test Results- Dairy Tile Wet
0.64
Completely Non Metallic
No
Oil Resisting Sole
Yes
Predominant Footwear Color
Black
Insulation Weight
200 g
Insole System
Open Cell PU w/Agion Bactericide
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Manufacturers Suggested Sole Slip Rating
Better
Upper Boot Material
All Leather
Footwear Style
Mid-Cut Work Boot
Conductive
No
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Footwear Sole Pattern
Lug
Puncture Resistant Insole
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Max. Heat Rating
570 Degrees F
Insulation Type
Thermolite(R)
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Non Metallic Upper
No
Satra Slip Test Results- Dairy Tile Dry
0.82
Footwear Shank Type
Nylon
Upper Material Description
Wheat Nubuck Leather
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Chain Saw Cut Resistant
No
Chemical Resisting Sole
Yes
Footwear Construction Type
Direct Attached WP Seam Sealed
CSA Footwear Standard
Grade 1 Toecap, No Puncture Protection
Resists
Abrasions, Oils, Slips
Safety Criteria
Better Slip-Resistance, Chemical-Resistant Sole, Cold-Insulated, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Oil-Resistant Sole, Steel Toe, Waterproof
Non-Marking Upper
No
Slip Resistant
Yes
Heel Style
Defined Heel
Heat Resistant
No
Upper Color
Black
Series
26038
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 0.82, Dairy Tile (Wet): 0.64
Metatarsal Guard Style
None
Closure
Lace Up
Insulation Technology
Thermolite(R)
Insole Technology
Agion Bactericide
CSA Standards Met
Grade 1 Protective Toecap, No Puncture-Resistant Sole
Insole Material
Polyurethane
All-Leather Upper
Yes
Style Family
6-Inch Work Boot
Heel Definition
Defined Heel
Liner Technology
Antimicrobial
Construction
Direct Attached
Maximum Heat Rating
570 Degrees F
Toe Cap Material
Steel
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Insole Material (PRINT)
Polyurethane
Outsole Material (PRINT)
Rubber
Metal Chip-Resisting Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Ninety-Degree Heel (PRINT)
Yes
Upper Material (PRINT)
Leather
Liner Material (PRINT)
Mesh with antimicrobial treatment
Insulation Weight (PRINT)
200 g
Puncture-Resistant Sole (PRINT)
No
Chemical-Resisting Sole (PRINT)
Yes
Metatarsal Guard (PRINT)
No
Gender (PRINT)
Men's
Midsole Material (PRINT)
EVA
Oil-Resisting Sole (PRINT)
Yes
Maximum Heat Rating (PRINT)
570 Degrees F
Shank Material (PRINT)
Nylon
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Ninety-Degree Heel
Yes
Puncture-Resistant Sole
No
Chemical-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Better
Chain Saw Cut-Resistant
No
Includes Metatarsal Guard
No
Includes Shank
Yes
Wire Color
After Dark

Dimensions

Size
14
Width
M
Height
6 in
Footwear Width
M
Heel Height
3/4 in
Overall Height
6 in
Size (PRINT)
14

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color After Dark, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 14, Static Dissipative No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.